| 05070235 | UC205LⅡ | ●軸径(mm):25●高さ(mm):52●厚み(mm):34.1●重量(kg)約:0.2 | 68-1914-15 | | |
|
| 05070251 | UC203LⅡ | ●軸径(mm):17●高さ(mm):47●厚み(mm):31●重量(kg)約:0.18 | 68-1914-05 | | |
|
| 05070260 | UC201LⅡ | ●軸径(mm):12●高さ(mm):47●厚み(mm):31●重量(kg)約:0.21 | 68-1913-94 | | |
|
| 05070269 | UC204LⅡ | ●軸径(mm):20●高さ(mm):47●厚み(mm):31●重量(kg)約:0.16 | 68-1914-10 | | |
|
| 05070278 | UC202LⅡ | ●軸径(mm):15●高さ(mm):47●厚み(mm):31●重量(kg)約:0.19 | 68-1913-99 | | |
|