| 07258180 | ATL-20G-2P | 【端子台】26 | 2 | 2mm2、3.5mm2、5.5mm2:AC・DC 600V | 11 | (JIS)2、3.5、5.5 | | | |
| 07258189 | ATL-20G-3P | 【端子台】37 | 3 | 2mm2、3.5mm2、5.5mm2:AC・DC 600V | 11 | (JIS)2、3.5、5.5 | | | |
| 07258198 | ATL-20G-4P | 【端子台】48 | 4 | 2mm2、3.5mm2、5.5mm2:AC・DC 600V | 11 | (JIS)2、3.5、5.5 | | | |
| 07258207 | ATL-20G-5P | 【端子台】59 | 5 | 2mm2、3.5mm2、5.5mm2:AC・DC 600V | 11 | (JIS)2、3.5、5.5 | | | |
| 07258216 | ATL-20G-6P | 【端子台】70 | 6 | 2mm2、3.5mm2、5.5mm2:AC・DC 600V | 11 | (JIS)2、3.5、5.5 | | | |
| 07258225 | ATL-20G-7P | 【端子台】81 | 7 | 2mm2、3.5mm2、5.5mm2:AC・DC 600V | 11 | (JIS)2、3.5、5.5 | | | |
| 07258241 | ATL-20G-8P | 【端子台】92 | 8 | 2mm2、3.5mm2、5.5mm2:AC・DC 600V | 11 | (JIS)2、3.5、5.5 | | | |
| 07258250 | ATL-20G-9P | 【端子台】103 | 9 | 2mm2、3.5mm2、5.5mm2:AC・DC 600V | 11 | (JIS)2、3.5、5.5 | | | |
| 07258259 | ATL-20G-10P | 【端子台】114 | 10 | 2mm2、3.5mm2、5.5mm2:AC・DC 600V | 11 | (JIS)2、3.5、5.5 | | | |
| 07258268 | ATL-20G-11P | 【端子台】125 | 11 | 2mm2、3.5mm2、5.5mm2:AC・DC 600V | 11 | (JIS)2、3.5、5.5 | | | |
| 07258277 | ATL-20G-12P | 【端子台】136 | 12 | 2mm2、3.5mm2、5.5mm2:AC・DC 600V | 11 | (JIS)2、3.5、5.5 | | | |
| 07258286 | ATL-20G-13P | 【端子台】147 | 13 | 2mm2、3.5mm2、5.5mm2:AC・DC 600V | 11 | (JIS)2、3.5、5.5 | | | |
| 07258295 | ATL-20G-14P | 【端子台】158 | 14 | 2mm2、3.5mm2、5.5mm2:AC・DC 600V | 11 | (JIS)2、3.5、5.5 | | | |
| 07258311 | ATL-20G-15P | 【端子台】169 | 15 | 2mm2、3.5mm2、5.5mm2:AC・DC 600V | 11 | (JIS)2、3.5、5.5 | | | |
| 07258320 | ATL-20G-16P | 【端子台】180 | 16 | 2mm2、3.5mm2、5.5mm2:AC・DC 600V | 11 | (JIS)2、3.5、5.5 | | | |
| 07258329 | ATL-20G-17P | 【端子台】191 | 17 | 2mm2、3.5mm2、5.5mm2:AC・DC 600V | 11 | (JIS)2、3.5、5.5 | | | |
| 07258338 | ATL-20G-18P | 【端子台】202 | 18 | 2mm2、3.5mm2、5.5mm2:AC・DC 600V | 11 | (JIS)2、3.5、5.5 | | | |
| 07258347 | ATL-20G-19P | 【端子台】213 | 19 | 2mm2、3.5mm2、5.5mm2:AC・DC 600V | 11 | (JIS)2、3.5、5.5 | | | |
| 07258356 | ATL-20G-20P | 【端子台】224 | 20 | 2mm2、3.5mm2、5.5mm2:AC・DC 600V | 11 | (JIS)2、3.5、5.5 | | | |
| 07258365 | ATL-20G-21P | 【端子台】235 | 21 | 2mm2、3.5mm2、5.5mm2:AC・DC 600V | 11 | (JIS)2、3.5、5.5 | | | |
| 07258381 | ATL-20G-22P | 【端子台】246 | 22 | 2mm2、3.5mm2、5.5mm2:AC・DC 600V | 11 | (JIS)2、3.5、5.5 | | | |
| 07258390 | ATL-20G-23P | 【端子台】257 | 23 | 2mm2、3.5mm2、5.5mm2:AC・DC 600V | 11 | (JIS)2、3.5、5.5 | | | |
| 07258399 | ATL-20G-24P | 【端子台】268 | 24 | 2mm2、3.5mm2、5.5mm2:AC・DC 600V | 11 | (JIS)2、3.5、5.5 | | | |
| 07258408 | ATL-20G-25P | 【端子台】279 | 25 | 2mm2、3.5mm2、5.5mm2:AC・DC 600V | 11 | (JIS)2、3.5、5.5 | | | |
| 07258417 | ATL-20G-26P | 【端子台】290 | 26 | 2mm2、3.5mm2、5.5mm2:AC・DC 600V | 11 | (JIS)2、3.5、5.5 | | | |
| 07258426 | ATL-20G-27P | 【端子台】301 | 27 | 2mm2、3.5mm2、5.5mm2:AC・DC 600V | 11 | (JIS)2、3.5、5.5 | | | |
| 07258435 | ATL-20G-28P | 【端子台】312 | 28 | 2mm2、3.5mm2、5.5mm2:AC・DC 600V | 11 | (JIS)2、3.5、5.5 | | | |
| 07258451 | ATL-20G-29P | 【端子台】323 | 29 | 2mm2、3.5mm2、5.5mm2:AC・DC 600V | 11 | (JIS)2、3.5、5.5 | | | |
| 07258460 | ATL-20G-30P | 【端子台】334 | 30 | 2mm2、3.5mm2、5.5mm2:AC・DC 600V | 11 | (JIS)2、3.5、5.5 | | | |
| 07258469 | ATL-20G-31P | 【端子台】345 | 31 | 2mm2、3.5mm2、5.5mm2:AC・DC 600V | 11 | (JIS)2、3.5、5.5 | | | |
| 07258478 | ATL-20G-32P | 【端子台】356 | 32 | 2mm2、3.5mm2、5.5mm2:AC・DC 600V | 11 | (JIS)2、3.5、5.5 | | | |
| 07258487 | ATL-20G-33P | 【端子台】367 | 33 | 2mm2、3.5mm2、5.5mm2:AC・DC 600V | 11 | (JIS)2、3.5、5.5 | | | |
| 07258496 | ATL-20G-34P | 【端子台】378 | 34 | 2mm2、3.5mm2、5.5mm2:AC・DC 600V | 11 | (JIS)2、3.5、5.5 | | | |
| 07258505 | ATL-20G-35P | 【端子台】389 | 35 | 2mm2、3.5mm2、5.5mm2:AC・DC 600V | 11 | (JIS)2、3.5、5.5 | | | |
| 07258521 | ATL-20G-36P | 【端子台】400 | 36 | 2mm2、3.5mm2、5.5mm2:AC・DC 600V | 11 | (JIS)2、3.5、5.5 | | | |
| 07258530 | ATL-20G-37P | 【端子台】411 | 37 | 2mm2、3.5mm2、5.5mm2:AC・DC 600V | 11 | (JIS)2、3.5、5.5 | | | |
| 07258539 | ATL-20G-38P | 【端子台】422 | 38 | 2mm2、3.5mm2、5.5mm2:AC・DC 600V | 11 | (JIS)2、3.5、5.5 | | | |
| 07258548 | ATL-20G-39P | 【端子台】433 | 39 | 2mm2、3.5mm2、5.5mm2:AC・DC 600V | 11 | (JIS)2、3.5、5.5 | | | |
| 07258557 | ATL-20G-40P | 【端子台】444 | 40 | 2mm2、3.5mm2、5.5mm2:AC・DC 600V | 11 | (JIS)2、3.5、5.5 | | | |
| 07258566 | ATL-20G-41P | 【端子台】455 | 41 | 2mm2、3.5mm2、5.5mm2:AC・DC 600V | 11 | (JIS)2、3.5、5.5 | | | |
| 07258575 | ATL-20G-42P | 【端子台】466 | 42 | 2mm2、3.5mm2、5.5mm2:AC・DC 600V | 11 | (JIS)2、3.5、5.5 | | | |
| 07258591 | ATL-20G-43P | 【端子台】477 | 43 | 2mm2、3.5mm2、5.5mm2:AC・DC 600V | 11 | (JIS)2、3.5、5.5 | | | |
| 07258600 | ATL-20G-44P | 【端子台】488 | 44 | 2mm2、3.5mm2、5.5mm2:AC・DC 600V | 11 | (JIS)2、3.5、5.5 | | | |
| 07258609 | ATL-20G-45P | 【端子台】499 | 45 | 2mm2、3.5mm2、5.5mm2:AC・DC 600V | 11 | (JIS)2、3.5、5.5 | | | |
| 07258618 | ATL-20G-46P | 【端子台】510 | 46 | 2mm2、3.5mm2、5.5mm2:AC・DC 600V | 11 | (JIS)2、3.5、5.5 | | | |
| 07258627 | ATL-20G-47P | 【端子台】521 | 47 | 2mm2、3.5mm2、5.5mm2:AC・DC 600V | 11 | (JIS)2、3.5、5.5 | | | |
| 07258636 | ATL-20G-48P | 【端子台】532 | 48 | 2mm2、3.5mm2、5.5mm2:AC・DC 600V | 11 | (JIS)2、3.5、5.5 | | | |
| 07258645 | ATL-20G-49P | 【端子台】543 | 49 | 2mm2、3.5mm2、5.5mm2:AC・DC 600V | 11 | (JIS)2、3.5、5.5 | | | |
| 07258661 | ATL-20G-50P | 【端子台】554 | 50 | 2mm2、3.5mm2、5.5mm2:AC・DC 600V | 11 | (JIS)2、3.5、5.5 | | | |
| 07258670 | ATL-20G-51P | 【端子台】565 | 51 | 2mm2、3.5mm2、5.5mm2:AC・DC 600V | 11 | (JIS)2、3.5、5.5 | | | |