| 11679748 | NV100-CVFU 3P 100A 120-240V 1.2.500MA | | | |
| 11679757 | NV100-CVFU 3P 100A 120-240V 50MA | | | |
| 11679766 | NV100-CVFU 3P 60A 120-240V 1.2.500MA | | | |
| 11679775 | NV100-CVFU 3P 60A 120-240V 50MA | | | |
| 11679791 | NV100-CVFU 3P 70A 120-240V 1.2.500MA | | | |
| 11679800 | NV100-CVFU 3P 70A 120-240V 30MA | | | |
| 11679809 | NV100-CVFU 3P 70A 120-240V 50MA | | | |
| 11679818 | NV100-CVFU 3P 75A 120-240V 1.2.500MA | | | |
| 11679827 | NV100-CVFU 3P 75A 120-240V 50MA | | | |
| 11679836 | NV100-CVFU 3P 80A 120-240V 1.2.500MA | | | |
| 11679845 | NV100-CVFU 3P 80A 120-240V 30MA | | | |
| 11679861 | NV100-CVFU 3P 80A 120-240V 50MA | | | |
| 11679870 | NV100-CVFU 3P 90A 120-240V 1.2.500MA | | | |
| 11679879 | NV100-CVFU 3P 90A 120-240V 30MA | | | |
| 11679888 | NV100-CVFU 3P 90A 120-240V 50MA | | | |