| 12935101 | AL-50-8HD | 8±0.5 | 70 | 50m+500mm-0 | 【厚さ方向】1.4w/(m・K)【面方向】152 w/(m・K) | | |
|
| 12935110 | AL-50-13HD | 13±0.5 | 70 | 50m+500mm-0 | 【厚さ方向】1.4w/(m・K)【面方向】152 w/(m・K) | | |
|
| 12935119 | AL-50-19HD | 19±0.5 | 70 | 50m+500mm-0 | 【厚さ方向】1.4w/(m・K)【面方向】152 w/(m・K) | | |
|
| 12935128 | AL-50-25HD | 25±0.5 | 70 | 50m+500mm-0 | 【厚さ方向】1.4w/(m・K)【面方向】152 w/(m・K) | | |
|
| 12935137 | AL-50-50HD | 50±1.0 | 70 | 50m+500mm-0 | 【厚さ方向】1.4w/(m・K)【面方向】152 w/(m・K) | | |
|
| 12935146 | AL-50-100HD | 100±1.0 | 70 | 50m+500mm-0 | 【厚さ方向】1.4w/(m・K)【面方向】152 w/(m・K) | | |
|
| 12935155 | AL-50-220HD | 220±1.0 | 70 | 50m+500mm-0 | 【厚さ方向】1.4w/(m・K)【面方向】152 w/(m・K) | | |
|
| 12935171 | AL-100-220HD | 220±1.0 | 120 | 25m+500mm-0 | 【厚さ方向】3.5w/(m・K)【面方向】170 w/(m・K) | | |
|
| 12935180 | AL-50-8HDB | 8±0.5 | 118 | 50m+500mm-0 | 【厚さ方向】0.3w/(m・K)【面方向】91 w/(m・K) | | |
|
| 12935189 | AL-50-13HDB | 13±0.5 | 118 | 50m+500mm-0 | 【厚さ方向】0.3w/(m・K)【面方向】91 w/(m・K) | | |
|
| 12935198 | AL-50-19HDB | 19±0.5 | 118 | 50m+500mm-0 | 【厚さ方向】0.3w/(m・K)【面方向】91 w/(m・K) | | |
|
| 12935207 | AL-50-25HDB | 25±0.5 | 118 | 50m+500mm-0 | 【厚さ方向】0.3w/(m・K)【面方向】91 w/(m・K) | | |
|
| 12935216 | AL-50-50HDB | 50±1.0 | 118 | 50m+500mm-0 | 【厚さ方向】0.3w/(m・K)【面方向】91 w/(m・K) | | |
|
| 12935225 | AL-50-100HDB | 100±1.0 | 118 | 50m+500mm-0 | 【厚さ方向】0.3w/(m・K)【面方向】91 w/(m・K) | | |
|
| 12935241 | AL-50-220HDB | 220±1.0 | 118 | 50m+500mm-0 | 【厚さ方向】0.3w/(m・K)【面方向】91 w/(m・K) | | |
|
| 12935250 | AL-100-220HDB | 220±1.0 | 168 | 25m+500mm-0 | 【厚さ方向】0.4w/(m・K)【面方向】127 w/(m・K) | | |
|