- 工具の通販モノタロウ
- 物流/保管/梱包用品/テープ
- 梱包用品
- 袋
- 銀 oppのおすすめ人気ランキング
銀 oppのおすすめ人気ランキング
2026/04/02更新132件の「銀 opp」商品から売れ筋のおすすめ商品をピックアップしています。当日出荷可能商品も多数。「op パック」、「opp袋 黒」、「アルミ袋 A4」などの商品も取り扱っております。
MIL-C 17D
Coaxial Cable RG 178 B/U
An RG178B/U coaxial cable with a transparent sheath and SPC braid for signal protection
Features and Benefits ・ 94% coverage silver plated copper braid shield ・ 70% propagation velocity
仕様●終端処理済み / 未処理終端:未処理終端●同軸タイプ:RG178B/U●特性インピーダンス:50Ω●外径:1.8mm●リール長さ:30m●シース色:透明●シース材質:EFF●導体材質:銀めっき銅●断熱材:TFE●導体ストランドタイプ:ソリッド●コアストランド:1/0.3●動作温度 Min:-20℃●RoHS適合状況:該当なし●コード番号:156-8024アズワン品番68-4149-65
中身が見えないので付録やおまけ、くじ引きなどのイベントで大活躍します。作業性の良いテープ付でワンタッチで封ができます。
材質OP/VMCP
コイル電圧 = 12V dc。接点構成 = SPDT。取り付けタイプ = DINレール。極数 = 1。ターミナルタイプ = ねじV ac。奥行き = 75.3mm。高さ = 78.6mm。長さ = 15.8mm。シリーズ = 48 Series。接点材質 = 銀合金。入力電流 = 41mA。基準適合 = CE、cULus、EAC、EN60715、PCT、RINA、SA、UL、VDE℃。Finder Interface Relay ModuleThe Finder interface relay module is an innovative, ultra-compact electromechanical device equipped with a 12VDC coil and an SPDT 1 C/O contact configuration. This narrow design interface relay works as a coupling element used to send control signals to and from a PLC. The high number of approvals make it useful for many applications around the world. It offers a high-density solution for smaller electrical cabinets and other industrial applications thus optimising your panel installation. This electromechanical relay module has a small footprint that makes it ideal for applications where space-saving is essential.Features and BenefitsThe contact rated voltage is 250VAC and switching current of 10A Instant ejection of relay using plastic retaining clip Supply status indication and EMC coil suppression module Silent high speed switching Long electrical life Operating temperature ranges from -40℃ to 70℃ AgNi contact Screw type terminal connection DIN rail type mountingApplicationsMedical and dentistry Shipyards Elevators and lifts Panels for electrical distribution Building automation Carousel warehouses Control panels Hoists and cranes Industrial process control Motor control applications Electrical isolation Signal matching between electronic controlsCertificationsIP20 rated UL approved CE certified ABS certified VDE certified NF certified CSA certified EAC certified cRUus certified
RoHS指令(10物質対応)対応
1個
¥2,398税込¥2,638
5日以内出荷
IPP袋より透明度が高いので、パンが一層美味しそうに見えます。
菓子パン・総菜パンなどの店頭棚のカバーやトレー用としてご利用ください。
1000枚包装(100枚ごと合紙入)です。安心の日本製。
材質OPPフィルム20μ寸法(幅W×高さH)(mm)300×250
1包(1000枚)
¥7,798税込¥8,578
9日以内出荷
コイル電圧 = 24V ac/dc。接点構成 = SPDT。取り付けタイプ = DINレール。極数 = 1。ターミナルタイプ = ねじ。奥行き = 75.6mm。高さ = 87.9mm。長さ = 6.2mm。シリーズ = 38 Series。接点材質 = 銀合金。入力電流 = 12mA。寸法 = 6.2 x 75.6 x 87.9mm。Finder Interface Relay ModuleThe Finder interface relay module is an innovative, ultra-compact electromechanical device equipped with a 24AC/DC coil and an SPDT 1C/O contact configuration. This narrow design interface relay works as a coupling element used to send control signals to and from a PLC. The high number of approvals make it useful for many applications around the world. It offers a high-density solution for smaller electrical cabinets and other industrial applications thus optimising your panel installation. This electromechanical relay module has a small footprint that makes it ideal for applications where space-saving is essential.Features and BenefitsThe contact rated voltage is 250VAC and switching current of 6A The input and output circuits and the voltage supply are completely electrically isolated Instant ejection of relay by plastic retaining clip Integral coil indication and protection circuit Operating temperature ranges from -40℃ to 70℃ AgNi contact material Screw type terminal connection DIN rail type mountingApplicationsPackaging machines Traffic light controls Vending machines Programmable controllers Control panels for electrical distribution Labelling machine Bottling plants Industrial process control Motor control applications Electrical isolation Signal matching between electronic controlsCertificationsIP20 rated CE certified CSA certified EAC certified cRUus certified
RoHS指令(10物質対応)対応
1個
¥2,698税込¥2,968
5日以内出荷
ジャストコーポレーショントレカ・オリパ用 カードサイズ 配布用 アルミ蒸着袋(W70×H120+30mm) 45μ
トレーディングカードのオリジナルパック包装用のアルミ蒸着袋です。中身が透けずランダム配布に最適です。
適合カード材質OPP+CPP+アルミサイズカードサイズタイプテープ付(のり付け有り)寸法(幅W×高さH)(mm)70×120+30厚さ(μm)45ミクロン
ハネウェルマイクロスイッチ ローラレバー タブ
ENEC, UL, CQC。For waterproof Micro Switches in Honeywell's V15 series see stock number ; 749-6509 749-6509 typically。Honeywell 16A V3 style V15 series。Designed for enhanced reliability at great value Suitable for applications requiring an operating force greater than 100g Rated at 16A and available in 125℃ versions (grey) or high temperature 150℃ versions (black) Contact configurations include SPDT and SPST-NC Available with various actuator options and fitted with 6.3mm or 4.7mm quick connect terminals Dimensions H15.9mm x W10.3mm x D27.8mm For 22A versions see typically stock no ; 515-729 515-729 Service life: 5 million cycles (mechanical), 50,000 operations minimum (electrical) Typical applications include water heaters, appliances, gaming machines, industrial controls, vending machines etc
仕様●アクチュエータタイプ:ローラレバー●末端様式:タブ●コンタクト定格電流:16 @ 250 V ac A●接点構成:SP-CO●操作力:0.98 N●動作温度 Min:-25℃●動作温度 Max:+125℃●コンタクト材質:銀カドミウムオキサイド●ケースの材質:ポリブチレンテレフタレートPET熱可塑性樹脂●機械的寿命:5000000Operations●定格電圧:250V●動作温度範囲:-25 → +125℃●コード番号:515-690アズワン品番65-7824-64
1個
¥899税込¥989
7日以内出荷
シール付きのOPP袋。静電気の起きにくいアルミ蒸着テープ使用で、作業中のストレスを軽減。手にまとわりつかない!
仕様とじシール付き、JOINTEXオリジナル、SMARTVALUEスマートバリュー種類ポリ袋入数(枚)100
ENEC, UL, CQC。For waterproof Micro Switches in Honeywell's V15 series see stock number ; 749-6509 749-6509 typically。Honeywell 16A V3 style V15 series。Designed for enhanced reliability at great value Suitable for applications requiring an operating force greater than 100g Rated at 16A and available in 125℃ versions (grey) or high temperature 150℃ versions (black) Contact configurations include SPDT and SPST-NC Available with various actuator options and fitted with 6.3mm or 4.7mm quick connect terminals Dimensions H15.9mm x W10.3mm x D27.8mm For 22A versions see typically stock no ; 515-729 515-729 Service life: 5 million cycles (mechanical), 50,000 operations minimum (electrical) Typical applications include water heaters, appliances, gaming machines, industrial controls, vending machines etc
仕様●アクチュエータタイプ:ロングストレートレバー●末端様式:タブ●コンタクト定格電流:16 @ 250 V ac A●接点構成:SPDT-NO / NC●操作力:0.98 N●動作温度 Min:-25℃●動作温度 Max:+125℃●コンタクト材質:銀カドミウムオキサイド●ケースの材質:ポリブチレンテレフタレートPET熱可塑性樹脂●機械的寿命:5000000Operations●リリース力:0.25N●動作温度範囲:-25 → +125℃●コード番号:515-779アズワン品番65-7803-63
1個
¥889税込¥978
7日以内出荷
ENEC, UL, CQC。For waterproof Micro Switches in Honeywell's V15 series see stock number ; 749-6509 749-6509 typically。Honeywell 16A V3 style V15 series。Designed for enhanced reliability at great value Suitable for applications requiring an operati
仕様●アクチュエータタイプ:ロングストレートレバー●末端様式:タブ●コンタクト定格電流:16 @ 250 V ac A●接点構成:SPDT-NO / NC●操作力:0.98 N●動作温度 Min:-25℃●動作温度 Max:+125℃●コンタクト材質:銀カドミウムオキサイド●ケースの材質:ポリブチレンテレフタレートPET熱可塑性樹脂●機械的寿命:5000000Cycles●リリース力:0.25N●動作温度範囲:-25 → +125℃●コード番号:515-757アズワン品番65-7801-68
1個
¥1,398税込¥1,538
5日以内出荷
信頼の国産フィルムを材料とし、透明度も抜群なOPP袋です。S(サイドシール)シリーズは封緘テープは付いておりません。食品衛生法規格基準適合商品です。
ENEC, UL, CQC。For waterproof Micro Switches in Honeywell's V15 series see stock number ; 749-6509 749-6509 typically。Honeywell 16A V3 style V15 series。Designed for enhanced reliability at great value Suitable for applications requiring an operati
仕様●アクチュエータタイプ:ショートローラーレバー●末端様式:タブ●コンタクト定格電流:16 @ 250 V ac A●接点構成:SPDT●操作力:0.98 N●動作温度 Min:-25℃●動作温度 Max:+125℃●コンタクト材質:銀カドミウムオキサイド●ケースの材質:ポリブチレンテレフタレートPET熱可塑性樹脂●機械的寿命:5000000Operations●定格電圧:250V ac●動作温度範囲:-25 → +125℃●コード番号:515-751アズワン品番65-7834-98
1個
¥969税込¥1,066
7日以内出荷
封入口にテープが付いた便利なポリプロピレン製の袋です。
透明なので中身も分かり易く、仕訳などにも最適です。
用途衣類や雑貨のパッケージ、仕訳整理などに色透明入数(枚)100テープ部分(mm)40関連資料よくある商品Q&A(0.2MB)
開閉自在のチャック付ポリ袋
防湿性、バリア性に優れたアルミタイプ
用途完全防湿包装向け使用温度範囲(℃)5~85
HEADS(ヘッズ)無地テープ付OPPバッグ
マカロンサイズのテープ付きOPP袋です。テープが付いているので、お菓子をセット時はもちろん、食べるときにも便利です。乾燥剤・脱酸素剤には対応しておりませんので、長期保存しないお菓子や、小さなアクセサリーなどを入れるのにおすすめです。
仕様食品対応 粘着テープ付材質OPP[透明]寸法(幅W×高さH)(mm)70×90+30(テープ部)
1パック(100枚)
¥289税込¥318
4日以内出荷
ハネウェルマイクロスイッチ プランジャー タブ
ENEC, UL, CQC。For waterproof Micro Switches in Honeywell's V15 series see stock number ; 749-6509 749-6509 typically。Honeywell 16A V3 style V15 series。Designed for enhanced reliability at great value Suitable for applications requiring an operat
仕様●アクチュエータタイプ:プランジ ャー●末端様式:タブ●コンタクト定格電流:16 @ 250 V ac A●接点構成:SPDT-NO / NC●操作力:0.98 N●動作温度 Min:-25℃●動作温度 Max:+125℃●コンタクト材質:銀カドミウムオキサイド●ケースの材質:ポリブチレンテレフタレートPET熱可塑性樹脂●機械的寿命:5000000Operations●リリース力:0.25N●動作温度範囲:-25 → +125℃●コード番号:515-745アズワン品番65-7840-05
1個
¥639税込¥703
7日以内出荷
信頼の国産フィルムを材料とし、透明度も抜群なOPP袋です。厚口タイプ。S(サイドシール)シリーズは封緘テープは付いておりません。食品衛生法規格基準適合商品です。
RoHS指令(10物質対応)対応
チャック付アルミ袋です。アルミ箔をラミネートしており防湿性・ガスバリア性・遮光性に優れています
用途防湿包装袋として材質PET/AL/PEタイプスタンドタイプ種類チャック付ポリ袋規格食品衛生法適合
ハネウェルマイクロスイッチ ローラレバー タブ
。ENEC, UL, CQC。For waterproof Micro Switches in Honeywell's V15 series see stock number ; 749-6509 749-6509 typically。Honeywell 16A V3 style V15 series。Designed for enhanced reliability at great value Suitable for applications requiring an operating force greater than 100g Rated at 16A and available in 125℃ versions (grey) or high temperature 150℃ versions (black) Contact configurations include SPDT and SPST-NC Available with various actuator options and fitted with 6.3mm or 4.7mm quick connect terminals Dimensions H15.9mm x W10.3mm x D27.8mm For 22A versions see typically stock no ; 515-729 515-729 Service life: 5 million cycles (mechanical), 50,000 operations minimum (electrical) Typical applications include water heaters, appliances, gaming machines, industrial controls, vending machines etc
仕様●アクチュエータタイプ:ローラレバー●末端様式:タブ●コンタクト定格電流:16 @ 250 V ac A●接点構成:SPDT-NO / NC●操作力:0.98 N●動作温度 Min:-25℃●動作温度 Max:+125℃●コンタクト材質:銀カドミウムオキサイド●ケースの材質:ポリブチレンテレフタレートPET熱可塑性樹脂●機械的寿命:5000000Operations●リリース力:0.25N●動作温度範囲:-25 → +125℃●コード番号:515-741アズワン品番65-7802-41
1個
¥1,298税込¥1,428
7日以内出荷