HALのおすすめ人気ランキング

2026/02/27更新
10,907件の「HAL」商品から売れ筋のおすすめ商品をピックアップしています。当日出荷可能商品も多数。「消臭剤」、「消臭ビーズ」、「消臭」などの商品も取り扱っております。

HAL 100-S LEMランキング2位
質量(g)75出力電圧(V)±4消費電流(mA)±15絶縁抵抗(MΩ)500VDC:500(最小)電流範囲(A)-300~300保管温度範囲(℃)-25~85RoHS指令(10物質対応)対応動作温度範囲(℃)-25~85供給電圧(V)±15(±5%)公称放電電流(A)100
1個
9,998税込10,998
当日出荷

ローラーミニコ用HALホイール オフィスマインランキング3位
1個
7,898税込8,688
当日出荷から翌々日出荷
バリエーション一覧へ(3種類の商品があります)



The Omron G5 high inertia motors are perfectly integrated into the new Sysmac automation platform。The servo is fully configured through the one software Sysmac Studio that includes configuration, programming, simulation and monitoring for the complete machine。The built-in EtherCAT connectivity with the distributed clock functionality allows accurate synchronisation between all servos with less than 1μ jitter。Accurax G5 also simplifies your mechanical and electrical design by including double registration input, full closed loop and multi-drive safety functionality.Built-in safety: multi-drives in a single safety relay circuit Full closed loop Double registration input
仕様●最大出力トルク:47.7 Nm●電源電圧:400 V●出力スピード:2000 rpm●許容入力:3 kW●コード番号:215-3494アズワン品番65-7272-80
1個
429,800税込472,780
7日以内出荷

1台ほか
16,980税込18,678
当日出荷から81日以内出荷
バリエーション一覧へ(38種類の商品があります)

The Omron G5 series AC servo motors are standard and high inertia servo motor models having high resolution serial encoder provided by 20 bits encoder。They have IP67 standard and are low speed ripple and torque ripple due to low torque cogging.Ultra-light and compact size motor Various shaft, brake and seal options Peak torque 300% of rated torque during 3 seconds or more depending on model
仕様●最大出力トルク:0.48 Nm●電源電圧:230 V●出力スピード:3000 rpm●許容入力:0.05 kW●コード番号:215-3462アズワン品番65-7272-78
1個
139,800税込153,780
7日以内出荷

The Omron G5 series AC servo motors are standard and high inertia servo motor models having high resolution serial encoder provided by 20 bits encoder。They have IP67 standard and are low speed ripple and torque ripple due to low torque cogging.Ultra-light and compact size motor Various shaft, brake and seal options Peak torque 300% of rated torque during 3 seconds or more depending on model
仕様●最大出力トルク:47.7 Nm●電源電圧:400 V●出力スピード:1000 rpm●許容入力:2 kW●コード番号:215-3471アズワン品番65-7273-69
1個
679,800税込747,780
7日以内出荷

燃料ガスホースにマルチタイプを採用。ガス種によってホースを取り換える手間がございません。アセチレン、LPG、メタン、天然ガス、水素ベース混合ガス、この1本で対応可能
用途溶断器用ツインホース(ミニカプラ仕様)最高使用圧力(MPa)0.7ホース内径(Φmm)5使用カプラー日東工器製ミニカプラ:S225SH、S335SH、S225PH、S335PH使用ホース酸素ホース+マルチ燃料ホース
1巻
18,980税込20,878
5日以内出荷
バリエーション一覧へ(2種類の商品があります)

燃料ガスホースにマルチタイプを採用。ガス種によってホースを取り換える手間がございません。アセチレン、LPG、メタン、天然ガス、水素ベース混合ガス、この1本で対応可能.
用途溶断器用ツインホース(ミニカプラ仕様)長さ(m)10最高使用圧力(MPa)0.7ホース内径(Φmm)5使用カプラー日東工器製ミニカプラ:S225SH、S335SH、S225PH、S335PH使用ホース酸素ホース+マルチ燃料ホース
1巻
12,980税込14,278
5日以内出荷


The Omron incremental encoder input units are more precise timing control by synchronizing the position data with the EtherCAT Distributed Clock。They have Synchronous Serial Interface (SSI) to connect external axes to the Sysmac system.I/O system are NX I/O Bus based Type of module is Encoder input Free running, Synchronous, Task period prioritized
仕様●アクセサリタイプ:エンコーダラインドライバ●併用可能製品:NX-AUX●範囲:NX●コード番号:215-3324アズワン品番65-7275-93
1個
129,800税込142,780
7日以内出荷

The Omron 1S AC servo motor are compact and smaller size servo motors that comes with battery-free absolute multi-turn encoder or incremental encoder。They are 23 bit resolution encoder and are designed for easy EMC compliance .Pre-assembled motor cables Multi-turn encoder design without mechanics: 16-bit, 65536 turns Rated torque is 1.91 to 28.7 Nm
仕様●最大出力トルク:21.5 Nm●電源電圧:400 V●出力スピード:2000 rpm●許容入力:1.5 kW●コード番号:215-3434アズワン品番65-7274-62
1個
379,800税込417,780
7日以内出荷

燃料ガスホースにマルチタイプを採用。ガス種によってホースを取り換える手間がございません。アセチレン、LPG、メタン、天然ガス、水素ベース混合ガス、この1本で対応可能
用途溶断器用ツインホース(ミニコック仕様)最高使用圧力(MPa)0.7ホース内径(Φmm)5使用カプラー日東工器製ミニカプラ:CC225SH、CC335SH、C225PH、C335PH使用ホース酸素ホース+マルチ燃料ホース
1巻
12,980税込14,278
5日以内出荷
バリエーション一覧へ(3種類の商品があります)

ビクセンSXG-HAL130三脚
三脚取付部分のねじれが極めて少なく、高い剛性を持っているので、安定した観測を実現します。
長さ(mm)807~1299質量(kg)5.5高さ(mm)730~1156設置寸法・幅(mm)半径460~706太さ(mm)72×30
1台
29,980税込32,978
4日以内出荷

The Omron 1S AC servo motor are compact and smaller size servo motors that comes with battery-free absolute multi-turn encoder or incremental encoder。They are 23 bit resolution encoder and are designed for easy EMC compliance .Pre-assembled motor cables Multi-turn encoder design without mechanics: 16-bit, 65536 turns Rated torque is 1.91 to 28.7 Nm
仕様●最大出力トルク:19.3 Nm●電源電圧:230 V ac●出力スピード:1000 rpm●許容入力:0.9 kW●コード番号:215-3444アズワン品番65-7275-77
1個
239,800税込263,780
7日以内出荷


The Omron incremental rotary encoders are IP64 (improved oil-proof construction with sealed bearings) standard encoders, having maximum permissible speed upto 6,000 r/min .These pre wired model encoders are vibration and shock resistant and are made up of aluminium .Incremental model External diameter of 50 mm Resolution of up to 2,000 ppr
仕様●エンコーダー技術:インクリメンタル●パルス/回転:360●最大回転数:6000rpm●電源電圧:24 V dc●コード番号:215-3300アズワン品番65-7273-57
1個
54,980税込60,478
7日以内出荷