JST 2.0 PHのおすすめ人気ランキング

2026/04/17更新
110件の「JST 2.0 PH」商品から売れ筋のおすすめ商品をピックアップしています。当日出荷可能商品も多数。「超小型コネクタ」、「JST PH」、「jst ph コネクタ」などの商品も取り扱っております。
プリント基板用コネクタ PHシリーズ ハウジング JST(日本圧着端子製造)ランキング1位
小型設計・信頼性の高いコンタクト・ボックス型ベース付ポスト・基板への取付が確実・表面実装(SMT)タイプ
仕様RoHS対応品適合ベース付ポスト:B※B-PH-K-S(LF)(SN)、S※B-PH-K-S(LF)(SN)。コンタクト:BPH-002T-P0.5S、SPH-002T-0.5S、SPH-002T-P0.5L、SPH-004T-P0.5Sナチュラル(白)使用温度範囲(℃)-25~+85。(通電時の温度上昇値を含む)規格Recognised E 60389。Certified LR 20812。R75087定格電圧(V)100 AC・DC耐電圧AC 800V・1分間定格電流(A)2 AC・DC。(AWG#24使用時)電線抱合範囲AWG(#)32~24絶縁抵抗(MΩ)1000以上接触抵抗(mΩ)初期:10以下。環境試験後:20以下適合プリント基板厚さ(mm)0.8~1.6
1パック(10個)ほか
41税込45
当日出荷
バリエーション一覧へ(30種類の商品があります)

プリント基板用コネクタ PHシリーズ コンタクト JST(日本圧着端子製造)ランキング2位
小型設計・信頼性の高いコンタクト・ボックス型ベース付ポスト・基板への取付が確実・表面実装(SMT)タイプ
材質りん青銅使用温度範囲(℃)-25~+85。(通電時の温度上昇値を含む)規格Recognised E 60389。Certified LR 20812。R75087定格電圧(V)100 AC・DC耐電圧AC 800V・1分間定格電流(A)2 AC・DC。(AWG#24使用時)表面処理すずめっき(リフロー処理)絶縁抵抗(MΩ)1000以上接触抵抗(mΩ)初期:10以下。環境試験後:20以下適合プリント基板厚さ(mm)0.8~1.6仕様RoHS対応品
1セット(100個)ほか
359税込395
当日出荷から18日以内出荷
バリエーション一覧へ(4種類の商品があります)

PureThermal Mini Pro JST-SR with FLIR Lepton 3.5 SPARKFUNランキング3位
Description。The new PureThermal Mini Pro JST-SR with Thermal by FLIR is a hackable thermal camera for the FLIR Lepton thermal imaging camera core. Just like its PureThermal 2 predecessor, it ships pre-configured to operate as a plug-and-play UVC 1.0 USB thermal webcam that will work with standard webcam and video apps on all major platforms using a JST-SR to USB Cable, or your own custom cable. For developers, its reference firmware and viewer software are open source.。It has multiple connection options such as solder straight to the board or a custom cable using the JST-SR port. The PTMini Pro also features four mounting holes, less complex circuitry, and perhaps best of all, USB DFU. This is a development kit ready to be embedded into a production system.。Each board comes with a FLIR Lepton 3.5.。The FLIR Lepton(R)is a radiometric-capable LWIR camera solution that is smaller than a dime, fits inside a smartphone, and is one tenth the cost of traditional IR cameras. Using focal plane arrays of either 160x120 or 80x60 active pixels, Lepton easily integrates into native mobile-devices and other electronics as an IR sensor or thermal imager. The radiometric Lepton captures accurate, calibrated, and noncontact temperature data in every pixel of each image.。Features。PureThermal:Compatible with all production FLIR Leptons, including radiometric 2.5 and 3.5 cores。9 Hz color video over usb using the USB UVC class。STM32F412 ARM microprocessor - execute on-board image processing without need for an external system。Open source reference firmware:GroupGets PureThermal Github。Works with GetThermal - our custom open source thermal video display software for macOS and Linux with radiometric support。DFU over USB using a JST-SR port to USB cable, or a modified USB cable and the through holes.。Four mounting holes。Compact form-factor ready to be embedded into production systems。FLIR Lepton 3.5:Thermal sensitivity:< 50 mK(0.050℃)。Spectral Range:8 - 14 microns(nominal)Long Wave Infrared(LWIR)。Resolution:160h×120v pixels。Radiometric Accuracy - High Gain Mode:Greater of +/- 5℃ or 5%(typical); Low Gain Mode:Greater of +/- 10℃ or 10%(typical)。Scene Dynamic Range - High Gain Mode:-10° to +140℃; Low Gain Mode:-10° to +400℃(at room temperature), -10° to +450℃(typical)。Pixel Size:12 micrometers。Frame Rate:8.7 Hz(effective)。Output Format:User-selectable 14-bit, 8-bit(AGC applied), or 24-bit RGB(AGC and colorization applied)。Horizontal Field of View(HFOV):57°。Lens Type:f/1.1。Size(w×l×h):10.50×12.70×7.14 mm。Weight:0.9 grams。Power Consumption:150 mW typical, 650 mW during shutter event, 5mW standby。Optimum Operating Temperature Range:-10℃ to + 80℃
アズワン品番67-0423-44
1個
129,800税込142,780
38日以内出荷

JST 基板ヘッダ, 12極, 1列, ストレート, 電線対基板 2mm PHシリーズ JST(日本圧着端子製造)ランキング4位
仕様シリーズ = PH。シリーズ番号 = B12B。ピッチ = 2mm。コンタクト数 = 12。行数 = 1。ボディ向き = ストレート。シュラウド/アンシュラウド = シュラウド。取り付けタイプ = スルーホール。端子方法 = はんだ。タイプ = 電線対基板。定格電圧 = 100 V ac/dc。。JST PHシリーズシュラウド付きスルーホールヘッダ. JST PHシリーズの低プロファイル2.0 mmピッチワイヤ対基板コネクタ用のシュラウド付きヘッダ製品です。このコンパクトなスルーホール取り付けヘッダは、高密度基板接続に最適で、低コストながら高い信頼性があります。トップエントリ(ストレート)タイプとサイドエントリ(ライトアングル)タイプがあります。RoHS指令(10物質対応)対応
1袋(5個)
199税込219
翌々日出荷


Description。The micro:bit v2 Educator's Lab Pack includes 10 micro:bit v2 boards and everything you need to get you started with the new learning platform. The Lab Pack has everything you need, including micro:bits, cables, battery packs and a few parts to experiment with. This package provides an easy way to introduce your students to the micro:bit without any difficulty or parts hunting.。SparkFun packages everything educators need to get started with the micro:bit in a variety of classroom settings and learning environments. The hardware boards, cables and extra parts come pre-packaged. Examples and curriculum materials are available from SparkFun and micro:bit, as well as from other educators involved in this growing maker education movement.。Lab Packs are your classroom entry point. By combining our kits, popular boards and other educational tools with support materials(to be updated), SparkFun brings all the power of the open source community to the classroom. We've also updated the battery pack to be closer to what is in other micro:bit kits. It now requires 2xAAA batteries.。The micro:bit is a pocket-sized computer that lets you get creative with digital technology. Between the micro:bit and our shield-like bit boards you can do almost anything while coding, customizing and controlling your micro:bit from almost anywhere! You can use your micro:bit for all sorts of unique creations, from robots to musical instruments and more. At half the size of a credit card, this versatile board has vast potential!。。Features。Micro:bit 2.0:64 MHz Arm Cortex-M4 with FPU。512KB Flash。128KB RAM。5x5 Red LED Array。Two Programmable Buttons, one touch sensitive logo。MEMS microphone and LED indicator。Onboard Light, Compass, Accelerometer, Temp Sensors and Speaker。2.4 Ghz Micro:bit Radio/BLE 5.0 Smart Antenna。25-pin Edge Connector。4 dedicated GPIO, PWM, i2c, SPI, and ext. power。Three Digital/Analog Input/Output Rings。Two Power Rings --- 3V and GND。Dedcated I2C bus for peripherals。MicroUSB Connector(5V)。JST-PH Battery Connector(。Not。JST-XH)(3V)。Power/reset Button with Status LED。200 mA available for accessories。Program with C++, MakeCode, Python, Scratch
アズワン品番67-0424-92
1個
109,800税込120,780
33日以内出荷

。Description。The SparkFun Qwiic pHAT V2.0 for Raspberry Pi provides you with the quickest and easiest way to enter into SparkFun's Qwiic ecosystem while still using that Raspberry Pi that you've come to know and love. The Qwiic pHAT connects the I2C bus(GND, 3.3V, SDA, and SCL)on your Raspberry Pi to an array of Qwiic connectors on the HAT. Since the Qwiic system allows for daisy-chaining boards with different addresses, you can stack as many sensors as you'd like to create a tower of sensing power!。The Qwiic pHAT V2.0 has four Qwiic connect ports(two on its side and two vertical), all on the same I2C bus. We've also made sure to add a simple 5V screw terminal to power boards that may need more than 3.3V and a general-purpose button(with the option to shut down the Pi with a script). Also updated, the mounting holes found on the board are now spaced to accommodate the typical Qwiic board dimension of 1.0"×1.0". This HAT is compatible with any Raspberry Pi that utilizes the standard 2x20 GPIO header as well as the NVIDIA Jetson Nano and Google Coral.。Note。When placing a Raspberry Pi and the pHAT in an enclosure(like the Pi Tin), we noticed that the pHAT was not fully inserted in Pi's header pins. For a secure connection, you'll need to add a pair of 1x20 stackable headers to extend the pins to your cart.。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Get Started with the SparkFun Qwiic pHAT Guide。Features。4x Qwiic Connection Ports。1x 5V Tolerant Screw Terminal。1x General Purpose Button。HAT-compatible 40-pin Female Header
アズワン品番67-0422-97
1個
2,598税込2,858
33日以内出荷

小型設計で信頼性の高いコンタクト採用しました。 ベース付ポストはボックス型です。
用途機器内配線用、電線対基板接続用の2.0mmピッチ材質ベース:ナイロン66(UL94V-0)、黄銅・銅下地付すずメッキ(リフロー処理)形状サイド型定格電流(A)2定格電圧(V)100使用温度範囲(℃)-25~85(温度上昇値を含む)絶縁抵抗(MΩ)1000以上耐電圧(V)AC800/1分間適合電線範囲 AWG(#)30~24
1セット(100個)ほか
999税込1,099
当日出荷から翌々日出荷
バリエーション一覧へ(12種類の商品があります)

Description。The SparkFun Alphanumeric Display Arduino library makes printing strings to the display as easy as calling the print()function. With this library, you'll be able to send I2C commands to the VK16K33 LED driver chip to light up segments(including the decimal point or colon)and even scroll your string across the display. You can download the library through the Arduino library manager by searching 'SparkFun Alphanumeric Display' or you can get the GitHub repo as a .zip file and install the library from there.。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Get Started with the Qwiic Alphanumeric Display Hookup Guide。Features。Operating Voltage:3.3V。Integrated RC oscillator。Maximum display segment numbers:128 patterns。13×3 matrix key scan circuit。16-step dimming circuit。I2C Addresses:0x70(0x71, 0x72, 0x73)。2x Qwiic connectors。2x Wall Mounting Points
アズワン品番67-0421-61
1個
2,998税込3,298
33日以内出荷


仕様JST PHシリーズシュラウド付きスルーホールヘッダ. JST PHシリーズの低プロファイル2.0 mmピッチワイヤ対基板コネクタ用のシュラウド付きヘッダ製品です。このコンパクトなスルーホール取り付けヘッダは、高密度基板接続に最適で、低コストながら高い信頼性があります。トップエントリ(ストレート)タイプとサイドエントリ(ライトアングル)タイプがあります。ピッチ(mm)2極数2シリーズPH行数1材質(コンタクト)真鍮RoHS指令(10物質対応)対応定格電圧(kV)100結線方法はんだシリーズ番号B2Bシュラウド/アンシュラウドシュラウドコネクタシステム電線対基板接続方向ストレート
1袋(5個)
96税込106
当日出荷

Description。The SparkFun Thing Plus - RP2040 is a low-cost, high performance board with flexible digital interfaces featuring the Raspberry Pi Foundation's RP2040 microcontroller. Besides the Thing Plus or。Feather。footprint(with 18 GPIO pins), the board also includes an SD card slot, 16MB(128Mbit)flash memory, a JST single cell battery connector(with a charging circuit and fuel gauge sensor), an addressable WS2812 RGB LED, JTAG PTH pins, four(4-40 screw)mounting holes, and our signature Qwiic connector.。The RP2040 contains two ARM Cortex-M0+ processors(up to 133MHz)and features:264kB of embedded SRAM in six banks。6 dedicated IO for SPI Flash(supporting XIP)。30 multifunction GPIO:Dedicated hardware for commonly used peripherals。Programmable IO for extended peripheral support。Four 12-bit ADC channels with internal temperature sensor(up to 0.5 MSa/s)。USB 1.1 Host/Device functionality。The RP2040 is supported with both C/C++ and MicroPython cross-platform development environments, including easy access to runtime debugging. It has UF2 boot and floating-point routines baked into the chip. While the chip has a large amount of internal RAM, the board includes an additional 16MB of external QSPI flash memory to store program code.。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Get Started With the Thing Plus RP2040 Hookup Guide。Features。SparkFun Thing Plus - RP2040 Features。Raspberry Pi Foundation's RP2040 microcontroller。16MB QSPI Flash Memory。JTAG PTH Pins。Thing Plus(or Feather)Form-Factor:18[1]x Multifunctional GPIO Pins[2]。Four available 12-bit ADC channels with internal temperature sensor(500kSa/s)。Up to eight 2-channel PWM。Up to two UARTs。Up to two I2C buses。Up to two SPI buses。USB-C Connector:USB 1.1 Host/Device functionality。2-pin JST Connector for a LiPo Battery。(not included)。500mA charging circuit。Qwiic Connector。Buttons:Boot。Reset。LEDs:PWR。- Red 3.3V power indicator。CHG。- Yellow battery charging indicator。25。- Blue status/test LED(。GPIO 25。)。WS2812。- Addressable RGB LED(。GPIO 08。)。Four Mounting Holes:4-40 screw compatible。Dimensions:2.3"×0.9"。RP2040 General Features。Dual Cortex M0+ processors, up to 133 MHz。264 kB of embedded SRAM in 6 banks。6 dedicated IO for QSPI flash, supporting execute in place(XIP)。30 programmable IO for extended peripheral support。SWD interface。Timer with 4 alarms。Real time counter(RTC)。USB 1.1 Host/Device functionality。Supported programming languages。MicroPython。C/C++。1.。Note:。GPIO 08。is not included in this count, as it passes through the WS2812 addressable RGB LED first.。GPIO 07。and。GPIO 23。are counted as a single GPIO because they are tied together.。2.。Note:The GPIO pins are programmable so you can reconfigure the pins! Check out the RP2040 datasheet for more information on the GPIO functionality.
アズワン品番67-0423-56
1個
6,698税込7,368
33日以内出荷

Description。The SparkFun Alphanumeric Display Arduino library makes printing strings to the display as easy as calling the print()function. With this library, you'll be able to send I2C commands to the VK16K33 LED driver chip to light up segments(including the decimal point or colon)and even scroll your string across the display. You can download the library through the Arduino library manager by searching 'SparkFun Alphanumeric Display' or you can get the GitHub repo as a .zip file and install the library from there.。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Get Started with the Qwiic Alphanumeric Display Hookup Guide。Features。Operating Voltage:3.3V。Integrated RC oscillator。Maximum display segment numbers:128 patterns。13×3 matrix key scan circuit。16-step dimming circuit。I2C Addresses:0x70(0x71, 0x72, 0x73)。2x Qwiic connectors。2x Wall Mounting Points
アズワン品番67-0421-62
1個
2,998税込3,298
33日以内出荷

高接触圧・両面接触コンタクト・シェル方式ハウジング・広範囲のパネルに適用・アームロック機構
適合端子SYM-001T-P0.6、BYM-001T-P0.6仕様RoHS対応品種別リセプタクルハウジング(ピンコンタクト用)材質ナイロン6・UL94V-0使用温度範囲(℃)-25~+85。(通電時の温度上昇値を含む)規格Recognised E 60389。Certified LR 20812。R50120150定格電圧(V)MAX250 AC・DC耐電圧AC 1500V・1分間定格電流(A)MAX3 AC・DC電線抱合範囲AWG(#)28~22絶縁抵抗(MΩ)500以上接触抵抗(mΩ)初期:10以下。環境試験後:20以下電線抱合範囲(mm2)0.08~0.33適合パネル厚さ(mm)0.5~2.0
1パック(10個)ほか
75税込83
当日出荷
バリエーション一覧へ(24種類の商品があります)

Description。The SparkFun Alphanumeric Display Arduino library makes printing strings to the display as easy as calling the print()function. With this library, you'll be able to send I2C commands to the VK16K33 LED driver chip to light up segments(including the decimal point or colon)and even scroll your string across the display. You can download the library through the Arduino library manager by searching 'SparkFun Alphanumeric Display' or you can get the GitHub repo as a .zip file and install the library from there.。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Get Started with the Qwiic Alphanumeric Display Hookup Guide。Features。Operating Voltage:3.3V。Integrated RC oscillator。Maximum display segment numbers:128 patterns。13×3 matrix key scan circuit。16-step dimming circuit。I2C Addresses:0x70(0x71, 0x72, 0x73)。2x Qwiic connectors。2x Wall Mounting Points
アズワン品番67-0421-64
1個
3,198税込3,518
33日以内出荷

材質ポリエステル、UL94V-0使用温度範囲(℃)-40~+85(通電による温度上昇分も含む)定格電圧(V)最大:125耐電圧AC250V/1分間定格電流(A)最大:1絶縁抵抗(MΩ)100以上接触抵抗(mΩ)20以下
1袋(10個)ほか
79税込87
当日出荷から62日以内出荷
バリエーション一覧へ(9種類の商品があります)

Description。The SparkFun Alphanumeric Display Arduino library makes printing strings to the display as easy as calling the print()function. With this library, you'll be able to send I2C commands to the VK16K33 LED driver chip to light up segments(including the decimal point or colon)and even scroll your string across the display. You can download the library through the Arduino library manager by searching 'SparkFun Alphanumeric Display' or you can get the GitHub repo as a .zip file and install the library from there.。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Get Started with the Qwiic Alphanumeric Display Hookup Guide。Features。Operating Voltage:3.3V。Integrated RC oscillator。Maximum display segment numbers:128 patterns。13×3 matrix key scan circuit。16-step dimming circuit。I2C Addresses:0x70(0x71, 0x72, 0x73)。2x Qwiic connectors。2x Wall Mounting Points
アズワン品番67-0421-63
1個
2,998税込3,298
33日以内出荷

JST(日本圧着端子製造)PH crimp receptacle contact
仕様PHシリーズ電線対基板ハウジング.JSTのPHシリーズは、PHシリーズ圧着コンタクト用の信頼性の高い薄型1列ハウジング製品です。基板内部で高密度配線する要件に適合するように設計されています。.特長と利点.2.0mmピッチ2~16極常に信頼性の高いコンタクトヘッダーは完全にカバーされ、かん合ハウジングに確実に正しく接続ナチュラルカラー(白)UL94V-0難燃性等級RoHS指令(10物質対応)対応
1リール(8000個)
25,980税込28,578
当日出荷

Description。We are quite familiar with seven-segment displays. We see them on our alarm clocks, ovens, and microwaves. By adding more segments to each digit you can display more than just numbers! Introducing the brand new SparkFun Qwiic Alphanumeric Display. These white fourteen-segment digits allow you display all sorts of numbers, characters, and symbols. With Qwiic, simply plug it in and go. No soldering, no figuring out which is SDA or SCL, and no voltage regulation or translation required!。The SparkFun Alphanumeric Display Arduino library makes printing strings to the display as easy as calling the print()function. With this library, you'll be able to send I2C commands to the VK16K33 LED driver chip to light up segments(including the decimal point or colon)and even scroll your string across the display. You can download the library through the Arduino library manager by searching 'SparkFun Alphanumeric Display' or you can get the GitHub repo as a .zip file and install the library from there.。The VK16K33 also supports I2C address configuration. Simply close a combination of the address jumpers on the back and you can communicate with up to four displays on the same bus. Our slim board design also features detachable stand off holes, vertical Qwiic connectors, and internal mounting holes.。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Get Started with the Qwiic Alphanumeric Display Hookup Guide。Features。White display。Operating Voltage:3.3V。Integrated RC oscillator。Maximum display segment numbers:128 patterns。13×3 matrix key scan circuit。16-step dimming circuit。I2C Addresses:0x70(0x71, 0x72, 0x73)。2x Qwiic connectors。2x Wall Mounting Points
アズワン品番67-0421-87
1個
2,998税込3,298
33日以内出荷

仕様シリーズ = KK 508。ピッチ = 5.08mm。極数 = 2。行数 = 1。接続方向 = ストレート。シュラウド/アンシュラウド = アンシュラウド。コネクタシステム = 基板対基板, 電線対基板。結線方法 = はんだ。表面処理:コンタクト = 錫。定格電流 = 7A。。ヘッダ、3003シリーズ. 3001及び5058シリーズハウジングと3002シリーズ基板コネクタとかん合長さ(mm)102幅(mm)51高さ(mm)20質量(g)20RoHS指令(10物質対応)対応
1袋(10個)
519税込571
7日以内出荷