- 工具の通販モノタロウ
- 制御機器/はんだ・静電気対策用品
- 制御機器
- 電子部品(オンボード)
- TURCKのおすすめ人気ランキング
TURCKのおすすめ人気ランキング
2026/04/08更新119件の「TURCK」商品から売れ筋のおすすめ商品をピックアップしています。当日出荷可能商品も多数。「M12コネクタ」、「4ピン ケーブル」、「8ピンコネクタ」などの商品も取り扱っております。
取り付けブラケット、光電センサ用. このTurck bannerシリーズの取り付けブラケットは、さまざまな量の光電センサに適合します。
仕様アクセサリタイプ = 取り付けブラケット。使用用途 = 18 mmねじ付きセンサ。材質 = プラスチックRoHS指令(10物質対応)対応
1個
¥2,498税込¥2,748
5日以内出荷
材質(プラグ端子)リン青銅<金メッキ>、(ソケット端子)リン青銅<金メッキ>、(プラグモールド)PA66、(ソケットモールド)PA66、(プラグカップリング)亜鉛ダイカスト、(ソケットカップリング)亜鉛ダイカスト、(高屈曲ケーブル)UL2464サイズM12定格電圧(V)AC/DC250定格電流(A)3保護等級IP67曲げ角度左右45度/40万回以上絶縁抵抗(MΩ)1000以上/DC500V接触抵抗(mΩ)40以下ケーブル高屈曲 Φ6 4×20AWG引張強度(N)50/1分以上耐油性85℃±2℃、4時間挿抜耐久200回以上
TURCKTurck ケーブル M12 メス
仕様接続タイプ:M12 、 ケーブル長:1.5m 、 アクセサリタイプ:延長ケーブル 、 コネクタのジェンダー:メス 、 併用可能製品:センサケーブル付きアクチュエータ, 産業オートメーション 、 動作温度範囲:-25 → +60 ℃RoHS指令(10物質対応)対応
1個
¥7,498税込¥8,248
7日以内出荷
PIC16C505 8-Bit Microcontrollers. The PIC16C range of Microcontrollers from Microchip are 8-bit CMOS MCUs that incorporate Microchip ’s PICR architecture into a variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Now supplanted by Flash based variants these CMOS devices are still popular in legacy designs. For new applications PIC16F variants should be considered. The PIC16C505 family of microcontrollers is based upon Microchip ’s baseline architecture with a 2 level hardware stack and 33 12-bit instructions. These MCUs provide up to 5 MIPS, 1.5 Kbytes program memory with data memory of 72 bytes RAM. On board is a RC oscillator with ±1% accuracy. Features. 33 Instructions 2 Level Hardware Stack 4 MHz Internal Oscillator 11 I/O Pins One 8-bit Timer Watchdog Timer (WDT) Power-on Reset (POR) Device Reset Timer (DRT) In-Circuit Serial Programming (ICSP)
仕様ファミリー名 = PIC16C。パッケージタイプ = PDIP。実装タイプ = スルーホール。ピン数 = 14。デバイスコア = PIC。データバス幅 = 8bit。プログラムメモリサイズ = 1024 x 12ワード。最大周波数 = 4MHz。RAMサイズ = 72 B。USBチャンネル = 0。SPIチャンネル数 = 0。USARTチャネルの数 = 0。高さ = 3.68mmRoHS指令(10物質対応)対応
1個
¥329税込¥362
5日以内出荷
PIC16F870 871 8ビットマイクロコントローラ. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F870/871 family of microcontrollers is based upon Microchip ’s Mid-Range core with an level deep hardware stack and 35 instructions. These MCUs provide up to MIPS, 3.5 Kbytes program memory, 128 bytes RAM and EEPROM of 64 bytes. マイクロコントローラの機能. 20 MHz Max. CPU Speed 35 Instructions Level Hardware Stack 22 I/O Pins PIC16F870 Model 33 I/O Pins PIC16F871 Model Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). 周辺機器. 10-bit Analogue-to-Digital Converter (ADC) PIC16F870 Channels, PIC16F871 Channels Capture, Compare, PWM (CCP) Module Two 8-bit Timers One 16-bit Timer Universal Synchronous Asynchronous Receiver Transmitter (USART) Parallel Slave Port (PSP) PIC16F871 Model Only
仕様ファミリー名 = PIC16F。パッケージタイプ = SOIC。実装タイプ = 表面実装。ピン数 = 28。デバイスコア = PIC。データバス幅 = 8bit。プログラムメモリサイズ = 2 K x 14ワード、64 x 8ワード。最大周波数 = 20MHz。RAMサイズ = 128 B。USBチャンネル = 0。PWMユニット数 = 1 x 10 bit。SPIチャンネル数 = 0。USARTチャネルの数 = 1。ADCユニット数 = 1RoHS指令(10物質対応)対応
1個
¥669税込¥736
5日以内出荷
PIC16F870 871 8ビットマイクロコントローラ. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F870/871 family of microcontrollers is based upon Microchip ’s Mid-Range core with an level deep hardware stack and 35 instructions. These MCUs provide up to MIPS, 3.5 Kbytes program memory, 128 bytes RAM and EEPROM of 64 bytes. マイクロコントローラの機能. 20 MHz Max. CPU Speed 35 Instructions Level Hardware Stack 22 I/O Pins PIC16F870 Model 33 I/O Pins PIC16F871 Model Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). 周辺機器. 10-bit Analogue-to-Digital Converter (ADC) PIC16F870 Channels, PIC16F871 Channels Capture, Compare, PWM (CCP) Module Two 8-bit Timers One 16-bit Timer Universal Synchronous Asynchronous Receiver Transmitter (USART) Parallel Slave Port (PSP) PIC16F871 Model Only
仕様ファミリー名 = PIC16F。パッケージタイプ = PLCC。実装タイプ = 表面実装。ピン数 = 44。デバイスコア = PIC。データバス幅 = 8bit。プログラムメモリサイズ = 2 K x 14ワード、64 x 8ワード。最大周波数 = 20MHz。RAMサイズ = 128 B。USBチャンネル = 0。PWMユニット数 = 1 x 10 bit。SPIチャンネル数 = 0。USARTチャネルの数 = 1。動作温度 Min = -40 ℃mmRoHS指令(10物質対応)対応
1個
¥969税込¥1,066
5日以内出荷
Turck BannerTurck Banner コードセット M12 メス
仕様接続タイプ:M12●ケーブル長:1.83m●アクセサリタイプ:コードセット●コネクタのジェンダー:メス●併用可能製品:EZ-LIGHT(TM)インジケータ●MQDCシリーズ. Turck Banner社のMQDCシリーズのコードセット及びけケーブルコネクタです。RoHS指令(10物質対応)対応
1個
¥4,898税込¥5,388
7日以内出荷
MQDCシリーズ。Turck Banner社のMQDCシリーズのコードセット及びけケーブルコネクタです。
仕様●CN1:M12●CN2:フリーエンド●コネクタ A ジェンダー:メス●コネクタ A 向き:ストレート●コーディング:A●芯数:8●長さ:9m●シールド:シールド付き●シース材質:PVC●外被色:黒●保護等級:IP67●AWGサイズ:24 AWG●コード番号:833-8845アズワン品番65-7475-65
1個
¥15,980税込¥17,578
7日以内出荷
回帰反射型光電センサ用反射板. 回帰反射型光電センサ向けの、Turck Bannerの反射板製品です。さまざまな形状とサイズが揃っています。
仕様アクセサリタイプ = センサ反射板。使用用途 = Q45BB6LLシリーズ。接続方式 = ねじ。実装タイプ = ねじ穴。形状 = 角型。表面パターン = スクエア波RoHS指令(10物質対応)対応
1個
¥1,998税込¥2,198
当日出荷
IDEC(和泉電気)HS1T 安全基準インターロックスイッチ 1NC 1NO Type 2 Lock
。The Idec HS1T series of products are slim safety interlock switches which are Ideal for use on large doors and large equipment requiring strong locking force。The head rotating structure can be easily rotated without removing the head to allow the actuator entry direction to be changed easily which prevents invalid operation。Mechanical indicator function allows the lock status to be easily identified from the front while the rear unlock mechanical indicator is pressed。Spring clamp terminals offer excellent vibration resistance, preventing wires from loosening。No need for additional tighteningIt is the smallest in the industry with 5000N locking force Side conduit model available Two and four contact models available Spring clamp terminal prevents loosening of wires Energy efficient 200mA solenoid consumption Solenoid lock and spring lock models available Mechanical durability upto 2,000,000 operations
仕様●ロックスタイル:電源●通常端子構成:1 NC / 1 NO●ロックタイプ:タイプ2●最大AC電圧:250V●シリーズ:HS1T●コード番号:213-1659アズワン品番65-7798-58
1個
¥44,980税込¥49,478
7日以内出荷
IDEC(和泉電気)HS1T 安全基準インターロックスイッチ 2NC Type 2 Lock
The Idec HS1T series of products are slim safety interlock switches which are Ideal for use on large doors and large equipment requiring strong locking force。The head rotating structure can be easily rotated without removing the head to allow the actu
仕様●通常端子構成:2NC●ロックタイプ:タイプ2●最大AC電圧:250V●シリーズ:HS1T●コード番号:213-1661アズワン品番65-7798-43
1個
¥54,980税込¥60,478
7日以内出荷
取り付けブラケット、光電センサ用。このTurck bannerシリーズの取り付けブラケットは、さまざまな量の光電センサに適合します。
仕様●アクセサリタイプ:取り付けブラケット●併用可能製品:18 mmねじ付きセンサ●コード番号:837-2388アズワン品番65-7270-15
1個
¥3,098税込¥3,408
7日以内出荷