【特長】WEB専用モデル。この1台で33dB形としても43dB形としてもスイッチ一つでどちらでも使えるデュアルブースターです。
強電界から弱電界まで受信環境で迷ってもこの1台で安心。水平マストにも取り付け可能。電源部はケーブル接続状態をLEDでお知らせする機能付。
【通電容量】UHF【標準利得(dB)】F-5接栓(リング付)×4、防水キャップ×2【電源】0.22【定格出力(dBμV)】-20~50【利得(dB)】84×90×47【インピーダンス(Ω)】AC100/2.0W、3.9W(UHF電源供給時)DC15V/70mA、170mA(UHF電源供給時)【利得調整範囲(dB)】470~710(ch.13~52)【使用帯域】【入出力】75(F形)【雑音指数(dB)】40~46(UHF)【入力範囲】1.5以下【付属品】41~77(dBμV)【外形寸法(mm)】【入力レベル切替】28、33、43 (-15、-10、0) (スイッチ切換)【周波数帯域(MHz)】【重畳電源】DC15V/0.1A【質量(kg)】105(9波)【使用温度範囲(℃)】0~-10以上(連続可変)