【特長】タイマーIC・555を使用したシンプルな汎用タイマーです。電源ON又はトリガ入力(スイッチ接点)でタイマーを開始します。
【基板寸法(幅W×奥行D×高さH)(mm)】工作キット【定格負荷】1c接点(出力端子は[COM][NO]のみ)【接点構成】DC12(DC9~12可)【電源電圧(V)】約1~10秒(1秒単位)、約10~100秒(10秒単位)【動作電流(mA)】AC125V 3A(抵抗負荷)【種類】2種(トリガ入力で開始、電源ONで開始)【タイマー時間】約25【タイマー】約7mA【待機電流】53×47.5×15