消費電力(W)単層200V・1100×2(50Hz)/1300×2(60Hz)自動交互運転
管径(Φmm)吐出:40(1カ所) 通気口40(1カ所)、流入:40(1カ所) 40または100(4カ所)
耐用温度(℃)70で5分以上連続流入のないこと
寸法(幅W×奥行D×高さH)(mm)597×510×495
質量(kg)32
起動水位設置面+160(±10)mm 約23L流入時に起動
空気容積(L)50
仕様設置推奨機器:洋式トイレ・(壁/床排水可※設置位置による)・ユニットバス・ユニットシャワー・洗面化粧台・手洗器