定格使用電圧(V)AC400/440
適合ユニット型式1W
定格電圧AC400/440
定格絶縁電圧(V)600
端子ねじM3.5
適合電線(mm2)最大2(2本以下)
絶縁抵抗(MΩ)100以上(DC500Vメガ)
使用周囲温度(℃)-30〜+60
消費電力(VA)2.4
使用周囲湿度35〜85%RH
耐電圧(V)AC2500
適合負荷LSTD-6(AC/DC6V、LED球)
使用電圧範囲±10%
1次電圧(V)AC400/440
2次電圧(V)AC5.5
容量(W)1
適合本体シリーズ名HW、TW、TWS、30Φ