仕様●電流タイプ : AC●高さ : 22.4mm●幅 : 35.1mm●シリーズ : ACA-20PC●The Murata ACA-20PC series digital panel meter has a LED display. Power supply type AC powered and power supply is 85V to 264V.Operating temperature(degC) -25℃ to 85℃ Outputs 1 Safety Approval UL/cUL/IEC/61010-1 Humidity 0% to 95%