付属品取扱説明書、ACアダプター、DCアダプター、イヤホン、リモコン(動作確認用単4電池付属)
質量(g)1280
消費電力(W)24
電源AC100V50/60Hz DC12V2.0A
寸法(幅W×奥行D×高さH)(mm)341×233×33
入力端子HDMI×1、USBポート×1(USB2.0メモリ32GBまで)、SDカードスロット×1(最大32GB)、電源入力端子
充電時間(時間)4
画面サイズ14インチTFT液晶 16:9 解像度1920×1080
出力端子HDMI×13.5mmイヤホンジャック
対応ファイルMPEG-1/MPEG-2/MPEG-4/H.264/MP3/AAC/JPEG/GIF/PNG
再生可能ファイル形式BDMV/BDAV/AVCHD(1.0)/AVCREC/DVD-VIDEO/DVD-VR(CPRM対応)/CD-DA/データDVD/データCD
再生時間(時間)2