ストローク(mm)50
付属品ROC-13Rワンタッチカプラ付
質量(kg)約1.9
接続口径(Rc)3/8
最大出力(kN)50
押側受圧面積(cm2)7.16
必要油量(cm3)36
最小全長A(mm)159
外径B(Φmm)46
ピストン径C(Φmm)22
カラーねじ径DM45×P1.5
カラーねじ長E(mm)23
ねじにがし長さ(mm)3
引側受圧面積(cm2)3.36
引側出力(kN)23.4
ピストンねじ径FM20×P1.5
ピストンねじ長G(mm)25
ピストン突出長I(mm)34
押カプラー位置L(mm)20
引カプラー位置M(mm)46
ポート間距離N(mm)59