ストローク(mm)200
付属品ROC-13Rワンタッチカプラ付
質量(kg)約6.8
接続口径(Rc)3/8
最大出力(kN)100
押側受圧面積(cm2)14.52
必要油量(cm3)291
最小全長A(mm)420
外径B(Φmm)59
ピストン径C(Φmm)30
カラーねじ径DM58×P2
カラーねじ長E(mm)25
ねじにがし長さ(mm)3
引側受圧面積(cm2)7.45
引側出力(kN)51.3
ピストンねじ径FM58×P2
ピストンねじ長G(mm)32
ピストン突出長I(mm)42
ベースねじ径JM28×P2
ベースねじ深さK(mm)31
押カプラー位置L(mm)46
引カプラー位置M(mm)57
ポート間距離N(mm)275
ピストン受長H(mm)9