ストローク(mm)100
付属品ROC-13Rワンタッチカプラ付
質量(kg)約13
接続口径(Rc)3/8
最大出力(kN)200
押側受圧面積(cm2)28.74
必要油量(cm3)288
最小全長A(mm)395
外径B(Φmm)83
ピストン径C(Φmm)42
カラーねじ径DM82×P2
カラーねじ長E(mm)50
ねじにがし長さ(mm)5
引側受圧面積(cm2)14.89
引側出力(kN)103
ピストンねじ径FM40×P2
ピストンねじ長G(mm)36
ピストン突出長I(mm)45
ベースねじ径JM40×P2
ベースねじ深さK(mm)39
押カプラー位置L(mm)57
引カプラー位置M(mm)83
ポート間距離N(mm)210
ピストン受長H(mm)10