ストローク(mm)50
シリンダ内径(Φmm)43
受圧面積(cm2)14.52
最大出力(kN)100
付属品ROC-13Rワンタッチカップラ付
質量(kg)約2.1
接続口径(Rc)3/8
必要油量(cm3)73
ボス長F(mm)17
最小全長A(mm)125
外径B(Φmm)57
ピストン径C(Φmm)37
ピストンホール径H(Φmm)19
ピストンホール長I(mm)30
ヘッドカバー長J(mm)18
ヘッドカバー外径K(Φmm)45
カプラー突出長L(mm)約65
カラーねじ径FM58×P2
カラーねじ長G(mm)25
ねじにがし長J(mm)6
カプラー位置G(mm)25