付属品F型接栓(5C)1個
質量(g)55
使用温度範囲(℃)-10〜+40
周波数帯域(MHz)10〜6070〜9090〜770770〜14891489〜21502150〜26812681〜3224
電圧定在波比(10〜60MHz)2.0以下 ※片方向時、TV端子は除く、(70〜90MHz)2以下、(90〜770MHz)2以下、(770〜1489MHz)2以下、(1489〜2150MHz)2.5以下、(2150〜2681MHz)2.5以下、(2681〜3224MHz)2.5以下
インピーダンス(Ω)75
分配損失(dB)片方向:(10〜60MHz)-、(70〜90MHz)3.8以下、(90〜770MHz)2以下、(770〜1489MHz)2以下、(1489〜2150MHz)2.5以下、(2150〜2681MHz)3.5以下、(2681〜3224MHz)3.5以下、双方向:(10〜60MHz)1以下、(70〜90MHz)1以下、(90〜770MHz)1以下、(770〜1489MHz)1以下、(1489〜2150MHz)1.5以下、(2150〜2681MHz)2.5以下、(2681〜3224MHz)3以下
阻止帯域減衰量(dB以上)(10〜60MHz)40 ※55〜60MHzは35dB以上、(70〜90MHz)-、(90〜770MHz)-、(770〜1489MHz)-、(1489〜2150MHz)-、(2150〜2681MHz)-、(2681〜3224MHz)-