質量(g)40
使用温度範囲(℃)-10〜+40
周波数帯域(MHz)10〜6070〜9090〜770770〜14891489〜21502150〜26812681〜3224
電圧定在波比(10〜60MHz)2.0以下、(70〜90MHz)2以下、(90〜770MHz)2以下、(770〜1489MHz)2以下、(1489〜2150MHz)2.5以下、(2150〜2681MHz)2.5以下、(2681〜3224MHz)2.5以下
インピーダンス(Ω)75
挿入損失(dB)(10〜60MHz)2以下、(70〜90MHz)2以下、(90〜770MHz)2.5以下、(770〜1489MHz)3以下、(1489〜2150MHz)3.5以下、(2150〜2681MHz)4以下、(2681〜3224MHz)4.5以下
結合損失(dB)片方向:(10〜60MHz)-、(70〜90MHz)14以下、(90〜770MHz)13以下、(770〜1489MHz)13.5以下、(1489〜2150MHz)15以下、(2150〜2681MHz)16以下、(2681〜3224MHz)17以下、双方向:(10〜60MHz)11.5以下、(70〜90MHz)11.5以下、(90〜770MHz)12以下、(770〜1489MHz)12.5以下、(1489〜2150MHz)14以下、(2150〜2681MHz)15以下、(2681〜3224MHz)16.5以下
逆結合損失(dB)(10〜60MHz)20以上、(70〜90MHz)20以上、(90〜770MHz)20以上、(770〜1489MHz)18以上、(1489〜2150MHz)18以上、(2150〜2681MHz)15以上、(2681〜3224MHz)15以上
阻止帯域減衰量(dB以上)(10〜60MHz)40、(70〜90MHz)-、(90〜770MHz)-、(770〜1489MHz)-、(1489〜2150MHz)-、(2150〜2681MHz)-、(2681〜3224MHz)-