質量(g)20
使用温度範囲(℃)-20〜+40
周波数帯域(MHz)10〜20712339〜24902708〜3224
電圧定在波比(10〜2071MHz)2.5以下、(2339〜2490MHz)-、(2708〜3224MHz)2.5以下
インピーダンス(Ω)75
挿入損失(dB)(10〜2071MHz)3以下、(2339〜2490MHz)-、(2708〜3224MHz)3以下
電流通過入力(出力)端子と出力(入力)端子間:最大DC15V・0.5A
減衰量(dB)(10〜2071MHz)-、(2339〜2490MHz)5〜8、(2708〜3224MHz)-