取付穴径(Φmm)22.3(0~+0.4)定格通電電流(A)10使用電流(A)●AC-12:24V/10、50V/10、110V/10、220V/6、440V/2●AC-15:24V/10、50V/7、110V/5、220V/3、440V/1●DC-12:24V/10、48V/5、110V/2.2、220V/1.1●DC-13:24V/5、48V/2、110V/1.1、220V/0.6定格絶縁電圧(V)600仕様カム指定記号:無指定品名鍵付セレクタスイッチ種類完成品規格UL、CSA、CE、TUV-R、UKCA、CCC保護構造IP65接点構成2a端子形状M3.5ねじ端子ノッチ角度(°)45ノッチ数3動作方式各位置停止保存温度(℃)-40~80(ただし、氷結しないこと)絶縁抵抗(MΩ)100以上(DC500Vメガ)本体形状分離形使用周囲温度(℃)-25~60(ただし、氷結しないこと)接触抵抗(mΩ)50以下(初期値)耐振動(耐久)30Hz、片振幅1.5mm耐振動(誤動作)5~55Hz、片振幅0.5mm接点材質銀接点鍵不抜仕様全抜けシリンダー金属製操作部形状鍵操作形鍵標準鍵(231)耐電圧(V)充電部と非充電部間 AC2500・1分間使用周囲湿度(%RH)45~85(ただし、結露しないこと)機械的寿命(万回)50以上電気的寿命(万回)50以上/負荷条件AC220V 3A(AC-15)耐衝撃(誤動作)(m/s2)100耐衝撃(耐久)(m/s2)1000キーの種類ディスクタンブラー