適合ハブ最小外径(Φmm)130(降伏点応力(Mpa):147、材質:FC250
119(降伏点応力(Mpa):176、材質:FC300、SS330
112(降伏点応力(Mpa):206、材質:FC350、SS400、S10C)
108(降伏点応力(Mpa):225、材質:S15C)
106(降伏点応力(Mpa):245、材質:FCD400、SS490、S20C)
103(降伏点応力(Mpa):274、材質:S30C)
101(降伏点応力(Mpa):294、材質:FC450、S45C)
98(降伏点応力(Mpa):343、材質:FCD500、S45C)
95(降伏点応力(Mpa):392、材質:FCD600、S55C)
93(降伏点応力(Mpa):411、材質:FC700)
2個取付けの場合
159(降伏点応力(Mpa):147、材質:FC250
138(降伏点応力(Mpa):176、材質:FC300、SS330
127(降伏点応力(Mpa):206、材質:FC350、SS400、S10C)
121(降伏点応力(Mpa):225、材質:S15C)
117(降伏点応力(Mpa):245、材質:FCD400、SS490、S20C)
112(降伏点応力(Mpa):274、材質:S30C)
109(降伏点応力(Mpa):294、材質:FC450、S45C)
104(降伏点応力(Mpa):343、材質:FCD500、S45C)
101(降伏点応力(Mpa):392、材質:FCD600、S55C)
98(降伏点応力(Mpa):411、材質:FC700)
用途シャフト(モーター出力軸等)とハブ(ギア、スプロケット、プーリー等)をキーレスで固定するときの摩擦締結具として寸法L2(mm)24寸法L3(mm)21P.C.D(mm)65全長L(mm)32外径(Φmm)80種別互換性あり材質炭素鋼質量(g)610タイプ廉価タイプ種類締結具使用温度範囲(℃)-40~+200ボルト長さ(mm)22ボルト径M8適合軸径(Φmm)50ボルト数12最大許容トルク(N・m)1736許容スラスト(N)74.1×103ハブ側面圧(MPa)117軸側面圧(MPa)187ボルト締付トルク(N・m)29.4RoHS指令(10物質対応)対応