最大切断サイズ(丸90°)(Φmm)145
最大切断サイズ(角90°)(mm)150×100
回転速度(50/60Hz)(min-1[r.p.m])2000/2400
電源(V)三相200
電流(A)(50/60Hz)12/10
消費電力(W)50Hz/2900、60Hz/2800
コード長さ(m)5
寸法(長さL×幅W×高さH)(mm)925×299×498
周波数(Hz)50/60
砥石周速度(m/min)2550/3050(50/60Hz)
砥石寸法(Φmm)外径405
砥石寸法(Φmm)穴径25.4