画像準備中

流出物収容製品 RS PRO 2 x Pillows, 3 x Haz, 55 x Pads, 6 x 1.2m Sock 730 x 560 オイル

商品レビューを投稿する
5日以内出荷返品不可 5日以内出荷とは
お気に入りに追加
内容量1個 注文コード09558057 品番189-0067
参考基準価格(税別)オープン 販売価格(税込) ¥39,578
販売価格(税別)
35,980

RS PRO Oil Spill KitThe RS PRO white oil spill kit has an absorbing capacity of 70L. It is designed for containment and cleans up of oils and oil-based fluids whilst repelling water which can include fuels, lubricants (mineral and vegetable) and other hydrocarbon-based fluids. The absorbent spill kit must be stored in a dry place and must be disposed of in compliance with the Absorbed Liquid Destruction Regulation. The kit is supplied with a range of absorbent spill containment and clean up equipment depending on the size of the kit and includes disposal bags and ties.Features and Benefits Kit contains six 1.2m socks, 3 hazard bag, 2 pillows and 55 pads A total ’one stop package for a quick and effective response to spillages

仕様
用途 = オイル
吸収容量 = 70L
キット内容 = 2 x Pillows, 3 x Haz, 55 x Pads, 6 x 1.2m Sock
サイズ = 730 x 560

商品レビュー

商品レビューを投稿すると毎月抽選で 1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

「液体吸収材・処理剤」にはこんなカテゴリがあります

シェアする