曜日別特売

結束バンドベース RS PRO, 長さ 15mm, 幅 10 mm, ナイロン 66, ナチュラル

商品レビューを投稿する
7日以内出荷返品不可7日以内出荷とは
内容量1袋(100個)注文コード09629238品番216-3630
参考基準価格(税別)オープン販売価格(税込)¥6,158
販売価格(税別)
5,598

RS PRO Cable Tie Mounts, Saddle MountIntroducing the range of RS PRO Cable Tie Mounts, designed to provide maximum stability for wire bundles. They can be used both indoors and outdoors thanks to the durable Nylon 66 material, making them ideal for harsh conditions with high and low-temperature extremes. Saddle type cable tie mounts are easy to install by simply fixing them with a screw and securing the wire bundles with the cable tie. These types of mounts are incredibly versatile and can be used as a secure base from cable management purposes to securing climbing plants, and so much more.Features and Benefits:The RS PRO non-adhesive cable tie mount range offers an easy to use cable tie mounting base with quick installation and ultra-secure fixing, even by hand The high tensile strength of the nylon material provides a strong fastening base for the cable tie to strap on to even when under high tension Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low-temperature extremes Nylon cable tie mounts have excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable tie mounts have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100Applications:RS Pro サドルタイプタイマウントは、 UL 認定ナイロン 66 、 94V-2 素材を使用します。
ナチュラルカラーですが、他の色のものもあります。
サドル設計により、ワイヤバンドルの安定性が最大限に高められます。
取り付けるには、ねじで取り付け、ナイロン製ケーブルタイでワイヤ束を固定します。
Are these mounts re-usable.耐紫外線性はありません 最低動作温度: -40 ° C 最大動作温度: 85 ° CNo, these mounts are single-use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals.Why RS PRO.RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards; they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.Standards and Certifications:UL 94 V-2 RoHS Compliant Halogen Free

仕様
色 = ナチュラル
ケーブル 結束長さ = 5.1mm
長さ = 15mm
幅 = 10 mm
固定穴径 = 3.5mm
接着剤付き = なし
材質 = ナイロン 66
動作温度 Min = -40℃
動作温度 Max = +85℃
入数 = 100
耐火性 = 難燃性
RoHS指令(10物質対応)対応
購買の手間を削減したい、経費精算を楽にしたい。そんなお悩み解決します

商品レビュー

商品レビューを投稿すると毎月抽選で1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

結束バンド/結束工具/固定具」にはこんなカテゴリがあります

シェアする
この商品についてXでポストする
この商品についてFacebookでシェアする