RS PRO ケーブルマーカアクセサリー 赤地に黒 なし

商品レビューを投稿する
取扱停止中返品不可
お気に入りに追加
内容量1袋(250個) 注文コード09637367 品番225-2160
大変申し訳ございませんが、この商品は現在ご注文頂けません。
参考基準価格(税別)オープン 販売価格(税込) ¥879
販売価格(税別)
799

RS PRO Slide On Cable Markers Introducing the range of RS PRO Slide On Cable Markers, ideal for fitting on to various cable diameters thanks to the flexible internal structure. The chevron cut cable marker is made from PVC, making it ultra-durable and strong, as well as resistant to oil, grease and most chemicals . this makes the cable marker ideal for use in most challenging and extreme environments, while also protecting the cable inside it. In addition to this, markers like this are easy to install without the use of specialised equipment and are pre-printed for convenience, making this RS PRO cable marker incredibly versatile for use across a range of applications. Features and Benefits: This range of RS PRO cable markers are easy to install through a slide on method and can be used on various cable diameters thanks to the flexible internal structure Made from the highest quality PVC, these cable markers are designed to be ultra-durable, especially in environments where contact with oil, grease and mild chemicals could occur The markers conveniently stay attached on a roller and can be dispatched easily, as and when required The high-quality bold print is long-lasting to ensure clear marking thats easy to identify, even after long performance and any label combination can be created by arranging letters and numbers in the desired sequence to create the necessary codes The user-friendly cut design helps keep the marking in line Available in a range of colours for colour-coded applications Applications: Cable markers are designed as a labelling method for cables, cords and wires for easy visual identification. They are incredibly versatile and can often withstand extreme environments thanks to the materials that are used to create them. Cable markers are most often found in a range of commercial and industrial settings like: Electrical contracting and cable management Mass transit Panel building Telecommunication UtilitiesRS Pro ケーブルマーカーは、油、グリース、その他の素材の腐食に強い、最高品質のソフトグレードで Durable PVC 製です。
赤色に 2 色の黒色が印刷されています。
この EC タイプケーブルマーカーは、さまざまなケーブル径に合わせた高品質で柔軟な内装が施されています。
マーカーはローラーに取り付けられた状態で、必要に応じて簡単に送出することができます。
Terminal が取り付けられる前に取り付けるか、はんだ接続が確立され、ケーブルが所定の位置にしっかりとグリップされます。
Why RS PRO. 動作温度範囲は 0 → 70 ° C です RoHS 及び SVHC に準拠していますRS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.

仕様
固定方法 = スライドオン
レジェンド = 2
最小ケーブル径 = 3mm
最大ケーブル径 = 4.2mm
色 = 赤地に黒
印刷可能 = なし
材質 = PVC
動作温度 Min = 0℃
動作温度 Max = +70℃
耐久性のある = オイル、グリースmm
使用温度範囲 = 0 → +70 ° C
RoHS指令(10物質対応)対応

商品レビュー

商品レビューを投稿すると毎月抽選で 1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

「電気部品」にはこんなカテゴリがあります

シェアする