使用率(%)20/60/100
定格入力電圧(V)単相200
定格周波数(Hz)50および60共用
定格入力(kW)4.8
定格入力電流(A)最大35(実効16)
出力範囲20A/15V〜180A/23V
定格出力電流(A)180/100/80
負荷電圧(V)(標準)23/19/18
無負荷電圧(V)45
外形寸法(幅W×奥行D×高さH)(mm)390×845×675
本体質量(kg)21
保護等級IP23
付属品150A/3mトーチ(スケール用)×1式、アースケーブル×1式、ワイヤローラー0.6/0.8mm用×1、コンタクトチップ0.6/0.8mm×各1