付属品スタッドガンコードAssy(YCS-211)×1、バイス式ツインアースコードAssy(YCS-221)×1、STスタッドビット(774-11)×1、KBワッシャー22Φ(774-9-1)×200枚、専用スパナ×1、予備ヒューズ×1
寸法(mm)200×325×235
質量(kg)19
周波数(Hz)50/60
入力電圧(V)単相100
電源コード3芯、1.25SQ、5.0m
定格容量(kW)1.8
開放電圧(V)50〜180
入力電流(A)18(実効値)
最大放電電流(A)2000〜12000直流
釈放時間(ms)約2
出力コードスイッチ側:22SQ、3m/アース側:22SQ、3m×2