刃数4枚刃
刃径(Φmm)Dc:20
全長L(mm)125
適合材低炭素鋼軟鋼(SS400、S10C〜150HB)、炭素鋼・合金鋼(S45C、SCM440〜225HB)、プレハードン鋼・高合金鋼(SUJ、NAK〜275HB)、調質鋼(SKD、SKH、30〜40HRC)、燒入銅・HardenedSteel(40〜50HRC)、ステンレス鋼(SUS304、316)、耐熱合金・チタン合金(Ti/NiAlloys)、鋳鉄(FC/FCD)
刃長l(mm)50
ねじれ角(°)40
面取り寸法C(mm)0.4
シャンク径Ds(Φmm)20