材質(本体)SUS303
質量(g)15
径(Φmm)0.2(セルフカット時の推奨拡張径)、0.4(許容拡張径)
寸法L(mm)12
寸法H(mm)30
寸法L1(mm)8
寸法D(mm)8(f7)
寸法D1(mm)12.5(f7)
寸法D2(mm)10
寸法W(mm)4
寸法H1(mm)3(0/-0.02)
寸法H2(mm)15
寸法Lf(mm)7
寸法W1(mm)8(0/-0.1)
寸法D3(mm)12(f7)
寸法M1(mm)M4×0.7
許容締付トルク(N・m)8.1
保持力(kN)0.62
寸法MM8×1.25
繰り返し位置決め精度(mm)±0.015(ワーク)