付属品ハンドル1個・T型レンチ1個・マイナスドライバー1個・ホイストリング1個
質量(kg)103
材質(本体)A7075/硬質アルマイト表面処理(ブラック)
寸法H(mm)542
寸法D(mm)334
寸法C(mm)7
寸法T(mm)3
寸法W(mm)300
寸法P(mm)80
寸法H1(mm)500
取付穴数4
寸法H2(mm)160
寸法W1(mm)200
寸法W2(mm)50
寸法H3(mm)140
寸法H4(mm)20(ストローク)
材質(ベース)A6061/ブラック
材質(ジョー)A7075/ナチュラル
寸法W3(mm)148
寸法H5(mm)7
寸法W4(mm)198
寸法H6(mm)35
寸法MM16
寸法H7(mm)10.5
材質(カバープレート)スチール/焼入焼戻/研磨仕上/四酸化鉄皮膜