最大延長(m)100、(ロングリーチ使用で150まで)
用途映像信号と操作系(USBもしくはPS/2)などの延長に
付属品DVI-Dケーブル(1.8m)×2、USBケーブル(1.8m)×1、オーディオケーブル(グリーン、1.8m)×1、オーディオケーブル(ピンク、1.8m)×1、電源アダプター×1
質量(kg)【L】0.81、【R】0.8
消費電力(W)(DC5V)04.93、7.2
寸法(幅W×奥行D×高さH)(mm)175×160×29
機能USBタッチパネル対応、2ch PCMデジタルオーディオ対応、PCウェイクアップ機能、8KV/15KV静電放電防止機能(接触電圧8KV、空中電圧15KV)搭載
インターフェース【L】(KVM)USBタイプBメス×1、DVI-Dメス×2、ステレオミニジャック×2、(RS-232)DB-9ピンメス×1(ユニット間)RJ-45×1、【R】(コンソール)USBタイプAメス×3、DVI-Dメス×2、ステレオミニジャック×2、(RS-232)DB-9ピンオス×1(ユニット間)RJ-45×1
最大解像度【カテゴリ6/6a】デュアル:1080p(100m)シングル:1920×1200(90m)、【カテゴリ5e】デュアル:1080p(90m)、シングル:1920×1200(90m)
周囲環境動作時/0〜40度、0〜80%(結露なきこと)、保管時/‐20〜60度
アズワン品番64-8302-93
入出力入力:AC100〜240(50/60Hz)、出力:DC5V 4A
RoHS指令(10物質対応)対応