セット内容直流マルチ溶接機・TIGトーチ消耗部品・プラズマトーチ消耗部品・ガスホース(エアホースと共通)2.5m
質量(kg)7.4
周波数(Hz)50/60共用
出力電流(A)アーク溶接:10〜160、TIG溶接:10〜180
寸法(幅W×高さH×奥行D)(mm)160×300×402
電源電圧(V)単相200
溶接能力(mm)アーク溶接棒:〜3.2、TIG溶接(mm厚):〜3.2
定格使用率(%)40
最大切断能力(mm)スチール鋼板:約15、ステンレス・アルミ:10
RoHS指令(10物質対応)対応