入口空気温度(℃)(処理条件)35、(使用条件)5〜50
周囲温度(℃)(処理条件)32、(使用条件)2〜45
処理空気量(m3/min)(50/60Hz)0.68/0.77
入口空気圧力(MPa)0.69
出口空気露点(℃)(大気圧下)-17、(圧力下)10
質量(kg)21
管接続口径R1/2
使用圧力(MPa)0.2〜0.98
電圧(V)(50/60Hz)単相200、220/200、220
外形寸法(幅W×高さH×奥行D)(mm)180×540×510
電流(A)(50/60Hz)1.4・1.6/1.3・1.3
冷媒R134a
圧縮機5.5kw
オートドレン仕様フロート式FD2-04
消費電力(kW)(50/60Hz)0.24、0.28/0.26、0.29