入口空気温度(℃)(処理条件)55、(使用条件)5〜80
周囲温度(℃)(処理条件)32、(使用条件)2〜45
処理空気量(m3/min)(50/60Hz)0.47/0.53
入口空気圧力(MPa)0.69
出口空気露点(℃)(大気圧下)-17、(圧力下)10
質量(kg)26
管接続口径R3/4
使用圧力(MPa)0.2〜0.98
電圧(V)(50/60Hz)単相200、220/200、220
外形寸法(幅W×高さH×奥行D)(mm)240×600×510
電流(A)(50/60Hz)1.7・2.1/1.6・1.6
冷媒R134a
圧縮機3.7kw
オートドレン仕様フロート式FD2-04
消費電力(kW)(50/60Hz)0.29、0.35/0.32、0.34