内容量1個適合ミシン95、95-10、95-40 TO 100、96-10、96-40、60 TO 100、103、D-10、K、191D、191D200(A,AA,BA)、191D240AA、191D300(A,AA,BA)、191DX250A、191DX258A、191U、195K:196K、241、245(CL)、251、291U、491D、100GA:308GA、491U、491UX100B、G、H、491UX110B、G、H、491UX200B、G、H、491UX210B、G、H、491UX300B、G、H、491UX310B、G、H、591C200A、AA、BD、591C210BD、BF、GD、GF、591C240AD、AF、591C300A、AA、AD、AF、591C300BD、BF、GD、GF、591C305A、AA、591C318BD、BF、GD、GF、591D200A、AA、AD、AF、BD、591D203、591D205A、AA、AF、591D210BD、BF、GD、GF、591D210GAC、591D215BD、BF、GD、GF、591D240AD、AF、BD、BF、591D240GD、GF、591D300A、AA、BD、BF、591D300GD、GF、591D301、591D302AF、591D303、A、591D305A、AA、AD、AF、591D308A、AA、AD、AF、591D310BD、BF、GD、GF、591D310GA、GAC、591D315BD、BF、GD、GF、591D318BD、BF、GD、GF、591DUX100、591DX ALL、591DX100、591E ALL、591U ALL 、591UTT、591UX100AF、BF、GF、591UX220、GF、591UX301、591UX302、AF、591UX312、BF、GF、591UX313、BF、GF、591UX320GF、591V ALL 、601D100AA、601D100AD、AF、BD、BF、601D100GA、GD、GF、691D(200、300)、1300、1591部品番号540735、52237NBL1注文コード17505924品番BC-DB1-NBL1