高さ(mm)654(キャスター含802)
奥行(mm)460
間口(mm)ローラーキャビネット:670
質量(kg)トップチェスト:23.9、ローラーキャビネット:50.5
直径×幅W(mm)100×30(4個、2個はブレーキ付き)
板厚(mm)ローラーキャビネット:ボディ1.2・引出し1.0、トップチェスト:ボディ0.8・引出し0.7
本体寸法(幅W×奥行D×高さH)(mm)トップチェスト:660×307×374
引出し寸法(幅W×奥行D×高さH)(mm)トップチェスト:170×275×41(3段)・569×275×41(2段)・569×275×64(1段)、ローラーキャビネット:576×378×55(3段)・576×378×120(2段)