付属品本体ライト(防塵防水IPX5)、USB-C充電ケーブル
仕様●充電:充電方法:USB-C・ソーラーパネル補助、充電時間:約6時間(5V2A時)、点灯時間:最大5時間、電池残量表示:4段階●本体取付:U1/4"カメラネジ、マグネット、フック●演色性:CRI90
質量(g)180
電源内蔵リチウムバッテリー3600mAh
最大出力(W)7
外寸(mm)幅84×高さ111×奥行30(発光面:約32×18/4Pcs)
型番VL-GZ39
光源SMD104Pcs+8Pcs
色温度表示3500K/4500K/5600K/6500K
照度(Lx)約1400/50cm、約350/1m
光束(Lm)約800
照射角度(°)約50