バッテリー電圧(V)18
バッテリー容量(Ah)6
充電時間(分)約40(フル充電)/約27(実用充電)
付属品バッテリBL1860B×2本、充電器DC18RF、ケース、六角棒スパナ
仕様結束鉄筋径:D10×D10〜[D13×D13]×[D13×D13]
質量(kg)2.6(バッテリ含む)
電源(V)直流14.4/18
線径(Φmm)0.8
本体寸法(長さL×幅W×高さH)(mm)304×93×318
巻数2・3周
バッテリーリチウムイオン18V(14.4V使用可能)
作業量(目安)D10×D10・2本結束時:【1充電あたり】(3周)約6400回、【1リールあたり】(2周)約156回、(3周)約120回