付属品10cm変換コード(RCAピンプラグ×2⇔3.5mmステレオミニジャック)、スピーカー専用ACアダプター、送信機専用ACアダプター
仕様赤外線光波長:850〜900nm、リスニングエリア:約7m(正面)、約2m(上下左右45°)、リモコン:パルス変調搬送波赤外線発光方式
質量(g)スピーカー:約490(電池除く)、送信機:約90
電源DC6V(付属のACアダプターを使用、日本国内専用)、または単3形アルカリ乾電池×4(別売)、単3形ニッケル水素電池×4(別売)
最大出力(W)1(付属のACアダプター使用時)、0.75(単3形アルカリ乾電池使用時)、0.45(単3形ニッケル水素電池使用時)
連続使用時間(時間)約40(単3形アルカリ乾電池10mW出力時)、約30(単3形ニッケル水素電池10mW出力時)
通信方式赤外光FM変調、モノラル、1周波タイプ
外形寸法(高さH×幅W×奥行D)(mm)スピーカー:110×106×160mm、送信機:28×104×68mm
入力端子Φ3.5mmステレオミニプラグ(1.5m)
周波数(MHz)2.8
出力端子Φ3.5mmモノラルミニジャック
通信可能距離(m)約7(正面、左右30°)