その他JISC5532(音響システム用スピーカー)に準じる
種別スピーカー:L級(消防法施行規則音声警報音第2シグナルでの測定で92dB(A)以上)
材質ケース:木製オフホワイト(マンセル5Y9/0.5近似色)、前面ジャージネット:オフホワイト
質量(kg)4.2
寸法(幅W×高さH×奥行D)(mm)450×300×240
周波数特性120Hz〜13kHz
音圧レベル(dB)出力92(1W/1m)
スピーカー16cmコーン型
定格入力(W)3
適合ボックス露出、埋込:JISC8340
指向性指向特性区分:W(0°以上30°未満Q=5、30°以上60°未満Q=3、60°以上90°以下Q=0.8)
インピーダンス(Ω)3.3k(3W)/10k(1W)
音響パワーレベル(dB)95(1W)