付属品小ねじ×2、タッピンねじ×2、SPコンセント×1
その他JISC5532(音響システム用スピーカー)に準じる
種別スピーカー:L級(消防法施行規則音声警報音第2シグナルでの測定で92dB(A)以上)
材質ケース:木製オフホワイト(マンセル5Y9/0.5近似色)、前面ジャージネット:オフホワイト
寸法(幅W×高さH×奥行D)(mm)200×290×220
周波数特性130Hz〜13kHz
音圧レベル(dB)出力92(1W/1m)ユニット片側時
スピーカー16cmコーン型×2
定格入力(W)6
適合ボックス露出、埋込:JISC8340
指向性指向特性区分:X(水平:0°以上30°未満Q=2、30°以上60°未満Q=1、60°以上90°以下Q=0.3)(垂直:0°以上50°未満Q=2、50°以上70°未満Q=1、70°以上90°以下Q=0.3)
インピーダンス(Ω)1.7k(6W)/5k(2W)
音響パワーレベル(dB)100(1W、1m)
音量調節0(断)、1(-12dB)、2(-6dB)、3(0dB)