付属品アングル×1、アングル取付ねじ×2、アングル取付座金×2
その他JISC5532(音響システム用スピーカー)に準じる
種別スピーカー:L級(消防法施行規則音声警報音第2シグナルでの測定で92dB(A)以上)、ただし1W時:M級(消防法施行規則音声警報音第2シグナルでの測定で87dB(A)以上)
材質本体:ABS樹脂ホワイト(マンセルN9.5近似色)塗装、ネット:表面処理鋼板ホワイト(マンセルN9.5近似色)粉体塗装、アングル:表面処理鋼板ホワイト(マンセルN9.5近似色)粉体塗装
質量(kg)2.5(本体のみ)
形式エンクロージャ:2ウェイバスレフ型
使用温度範囲(℃)-10〜50
寸法(幅W×高さH×奥行D)(mm)196×290×150(本体のみ)
周波数特性80Hz〜20kHz
コードスピーカー:Φ62心キャプタイヤコード
音圧レベル(dB)出力90(1W/1m)
スピーカー12cmコーン型+ドーム型
定格入力(W)20
指向性指向特性区分:W(0°以上30°未満Q=5、30°以上60°未満Q=3、60°以上90°以下Q=0.8)
防水保護等級IPX4(縦・横設置対応、ただし水平より下向きに設置要※)
インピーダンス(Ω)500(20W)/1k(10W)/2k(5W)/3.3k(3W)/10k(1W)/8(20W)ロータリースイッチによる切換
音響パワーレベル(dB)91(1W)