付属品セキュリティカバー×1、ラックマウント金具(本体取付済み)×2、ラック取付ねじ×4、セキュリティカバー取付ねじ×2、ゴム足×4、電源コード(2m)×1
仕様【最大入力レベル】+32dB※(GAIN:-12dB時)、【最大出力レベル】+20dB※、【中心周波数】40Hz/63Hz/100Hz/160Hz/250Hz/400Hz/630Hz、1kHz/1.6kHz/2.5kHz/4kHz/6.3kHz/10kHz/16kHz、【イコライザー調整範囲】ブースト:+12dB/+6dB、カット:-12dB/-6dB(スイッチによる切換式)、【ゲイン範囲】±12dB、【ハイパスフィルター】-12dB/oct(カットオフ周波数15〜300Hz可変)、【雑音レベルJIS-A】-98dB※以下(EQ:ON、全イコライザーつまみ0、GAIN:0、HPF:15Hz)
材質フロントパネル:アルミ黒(マンセルN1.0近似色)アルマイト染色、ケース:プレコート鋼板黒(マンセルN1.0近似色)
質量(kg)3.8
電源(V)AC100(50/60Hz)
消費電力(W)11
出力+4dB※1kΩ不平衡ホーンジャック、M3ねじ端子バリアー間隔6.4mm
寸法(幅W×高さH×奥行D)(mm)483×46×311
入力+4dB※30kΩ(GAIN:0dB時)不平衡ホーンジャック、M3ねじ端子バリアー間隔6.4mm
仕上フロントパネル:アルミ黒(マンセルN1.0近似色)アルマイト染色、ケース:プレコート鋼板黒(マンセルN1.0近似色)
周波数特性20Hz〜20kHz+1dB/-2dB
歪率(%)0.01以下(1kHz定格入出力)