付属品ラックマウント金具×2、金具取付ねじ×4、ラック取付ねじ×4、電源コード(2m)×1
仕様【雑音レベル(JIS-A)】フェーダー:最小(モノラル出力、ステレオ出力)-90dB※以下
材質パネル:アルミ黒アルマイト染色、ケース:プレコート鋼板黒(マンセルN1.0近似色)
質量(kg)5
電源(V)AC100〜240(50/60Hz)
消費電力(W)33
出力出力1、2(モノラル):+4dB※600Ω電子バランスXLR-3-32相当品、ホーンジャック、出力3(ステレオ):+4dB※600Ω電子バランスXLR-3-32相当品、ホーンジャック、録音出力1:-10dB※1kΩ不平衡ピンジャック、ビデオ出力1:1V(p-p)75Ωピンジャック
寸法(幅W×高さH×奥行D)(mm)420×177×138.6(突起部含まず)
入力入力1〜6(モノラル):(LINE)+10dB〜-20dB※1kΩ、(MIC)-30dB〜-60dB※1kΩ(LINE/MIC切換可)、電子バランスXLR-3-31相当品、入力7〜10(ステレオ):+10dB〜-20dB※10kΩ不平衡ピンジャック(うち2チャンネルは切換式)、ビデオ入力1/2:1V(p-p)75Ωピンジャック(切換式)、サブ入力(モノラル1/2):+4dB※10kΩ不平衡ホーンジャック、(ステレオL/R):+4dB※10kΩ不平衡ホーンジャック
周波数特性20Hz〜20kHz+1/-3dB
付加機能各入力系統:シグナルインジケーター、ゲイン調整、チャンネルON/OFF、各モノラル入力:ローカットフィルターオフ、ファンタム電源(+24V、内部スイッチ)、各出力系統:出力レベルメーター、チャンネルON/OFF、リモート端子:電源スイッチ連動によるメイク接点(2A)出力、M3ねじ端子バリアー間隔6.4mm
歪率(%)0.05以下(モノラル入力→モノラル出力)1kHz、入力:-30dB※、出力:+4dB※