付属品電源コード(2m)×1、セキュリティカバー×1、セキュリティカバー取付ねじ×2、セキュリティカバー取付用スリーブ×2、ラックマウント金具(本体取付済み)×2、ラック取付ねじ×4
仕様【雑音】ステレオ/モノラル出力:-98dB※以下(BPF、音量調節器最小)
その他音質調節器(高音:4kHz、低音:400Hz各±12dBピーキング/モノラル入力)、スピーチ(ローカットフィルター-12dB/oct、200Hz/モノラル入力)、入力シグナルインジケーター、出力レベルインジケーター、リモート制御端子(1A、30V)(メイク入出力、電源出力、起動出力)、リモートキャンセル、起動スイッチ(オルタネート)M3ねじ端子バリアー間隔6.4mm
材質パネル:表面処理鋼板グレー(マンセルN4.0近似色)、ラック取付金具:表面処理鋼板黒(マンセルN1.0近似色)3分艶
質量(kg)5.5
電源(V)AC100(50/60Hz)
消費電力(W)25
出力ステレオL、R(1、2):+4dB※(適合負荷600Ω以上)電子バランスXLR-3-32相当品、モノラル(3、4):+4dB※(適合負荷600Ω以上)電子バランスXLR-3-32相当品、エフェクト:0dB※1kΩ不平衡ホーンジャック、モニターL、R:+4dB※1kΩ不平衡ホーンジャック、録音L、R:0dB※1kΩ不平衡RCAピンジャック、アクセサリーモノ、L、R:0dB※1kΩ不平衡ホーンジャック、ステレオヘッドホン:適合負荷8Ω以上20mW+20mW
寸法(幅W×高さH×奥行D)(mm)482.6×266×111.3(突起部含まず)
入力モノラル(1〜8):マイク/ライン切換式電子バランスXLR-3-31相当品、マイク(-60dB※2kΩ)、ライン(-10dB※6kΩ)、ステレオL/R(1〜4):-10dB※10kΩ不平衡RCAピンジャック、エフェクトL/R:-10dB※10kΩ不平衡ホーンジャック、アクセサリーモノ/L/R:0dB※10kΩ不平衡ホーンジャック、リモートL/R(1/2):-10dB※10kΩ電子バランスXLR-3-31相当品
周波数特性20Hz〜20kHz+1/-3dB
歪率(%)0.01以下(1kHz、ラインレベル定格入出力)