付属品取付金具×2、取付用ボルト、ワッシャー、パッキン×一式
その他JISC5532(音響システム用スピーカー)に準じる
種別スピーカー:L級(消防法施行規則音声警報音第2シグナルでの測定で92dB(A)以上)
材質ケース:アルミシルバーグレー全艶焼付塗装、前面ネット:アルミパンチングメタル黒(マンセルN1.0近似色)艶消焼付塗装、取付金具:圧延鋼板シルバーグレー全艶焼付塗装
質量(kg)3.4(本体のみ)、4(取付金具含む)
使用温度範囲(℃)-10〜50
周波数特性150〜10000Hz(偏差20dB)
音圧レベル(dB)出力90(1W/1m換算値)
スピーカー12cmコーン型×2
定格入力(W)10
指向性指向特性区分:X(水平:0°以上20°未満Q=12、20°以上30°未満Q=10、30°以上55°未満Q=5、55°以上70°未満Q=3、70°以上90°以下Q=1)(垂直:0°以上10°未満Q=12、10°以上20°未満Q=5、20°以上90°以下Q=0.8)
インピーダンス(Ω)1k(10W)/2k(5W)
防水性IPX3
音響パワーレベル(dB)92(1W、1m)