付属品スライドレール棚×8枚・シリカゲル皿×2枚
材質本体/PMMA(アクリル)、枠/アルミサッシ、スライドレール棚/ステンレス(SUS430)
質量(kg)60
有効内寸(mm)1138×483×1486
耐荷重(kg)約200
キャスターΦ65mmナイロン製(ストッパー×2個付き)
外寸(mm)1152×600×1765
取付ねじ【バルブ】Rc1/4×4個
棚板間隔(mm)40
棚板耐荷重(kg)約35/枚
アズワン品番6-6959-02
棚板寸法(mm)470×460
スライド幅(mm)300
棚板調整ピッチ(mm)50