付属品マルチボルト蓄電池×2、急速充電器、レジノイドフレキシブルトイシ、スパナ、六角棒スパナ、防振形サイドハンドル、ツールレスホイルガード(本体装着)、システムケース3、電池カバー
質量(kg)3.0(電池装着時、サイドハンドル無し)
最大出力(W)1500
外径×厚さ×穴径(mm)150×最大6×22
無負荷回転数(min-1[r.p.m])オートモード時:5500、変速モード時:3200〜8000
砥石寸法(Φmm)外径150
砥石寸法(mm)厚さ最大6
砥石寸法(Φmm)穴径22
使用電池リチウムイオン電池18V(BSL18XXシリーズ)、マルチボルト蓄電池(残量表示付)
握り径(Φmm)ハウジング:56、ハンドル:46
バッテリー容量(Ah)4
バッテリー電圧(V)36
全長×全高(mm)376×ギヤカバー71(電池装着時・トイシ含まず)